Sign In or Register to view pricing and more.
Documents & Guides
1-1/4" Rigid Zinc Bushings With Insulated Thermoplastic Liner
Overview
1-1/4" Rigid Zinc Bushings With Insulated Thermoplastic Liner
Topaz?s Rigid Bushings with Insulated Thermoplastic Liner offer maximum protection for cables to avoid damaging abrasion due to sharp Rigid conduit edges. Ideal for use in communications, television and security system installations. Insulation offers maximum protection against abrasion; thermoplastic liner certified flame retardant to 105?C. Corrosion resistant zinc die cast construction and easy to install design. UL listed and available in sizes from 1/2? to 4?.
Also known as: 751338127609, 314
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)