Sign In or Register to view pricing and more.
Documents & Guides
4" Insulated Zinc Metallic Grounding Bushings With Aluminum Lug
Overview
4" Insulated Zinc Metallic Grounding Bushings With Aluminum Lug
Insulated metallic grounding bushings are for use with accompanying aluminum lug to terminate conduit service; recommended for applications with copper or aluminum bare ground connectors. Protective thermoplastic throat liners are rated to 105 ? C and help prevent wire insulation damage. Built to last corrosion resistant zinc die cast construction, available in 1/2? to 6? sizes always in stock and ready for fast delivery. All models UL listed.
Also known as: 751338130203, 330
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)