Threaded Conduit Nipple, 4" x 4", Steel

Item #: 386854
Cat #: 64104
UPC: 751338320505
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 4 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 751338320505, 64104

Specifications

Length: 4 in
Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Length: 4 in
Diameter: 4 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)