Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Rigid Steel 90 Degree Elbow, 36 Inch Radius
Overview
2 Inch Rigid Steel 90 Degree Elbow, 36 Inch Radius
Rigid elbows are used in conjunction with rigid couplings to make a 90° bend between two lengths of threaded rigid conduit .
Also known as: 751338310841, 6636
Specifications
Material: | Steel |
Diameter: | 2 in |
Standards: | California Proposition 65 |
Angle: | 90° |
Sweep Radius: | 36 in |
Material: | Steel |
Standards: | California Proposition 65 |
Sweep Radius: | 36 in |
Diameter: | 2 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)