Sign In or Register to view pricing and more.
Documents & Guides
2" LR Type Set Screw EMT Conduit Body with Cover & Gasket
Overview
2" LR Type Set Screw EMT Conduit Body with Cover & Gasket
Topaz?s EMT set screw LR type Conduit Body, with Cover and Gasket is manufactured from copper free aluminum. Available in sizes from 1/2? to 4?, LR type conduit bodies permit 90? right bends in conduit systems, provide easy access for splicing and can correct and change direction of conduit runs.Roomy interior allows for maximum wiring space, smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; domed cover provides extra wiring space. UL listed.
Also known as: 751338206854, ELR6CG
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)