1/25-PK FTCXLFT 17W T8 5000K ECO

Item #: 1145594
Cat #: FO17/750-39
UPC: 751338084483
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/25-PK FTCXLFT 17W T8 5000K ECO

Overview

1/25-PK FTCXLFT 17W T8 5000K ECO
Also known as: 751338084483, FO17/750-39

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Material: Glass
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)