25-PK 25W 4FT FROST GLASS FTT5L-IDDM14-3200-4FT-BBAFT

Item #: 1105324
Cat #: L4T5E/835/27/F-39
UPC: 751338001671
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
25-PK 25W 4FT FROST GLASS FTT5L-IDDM14-3200-4FT-BBAFT

Overview

25-PK 25W 4FT FROST GLASS FTT5L-IDDM14-3200-4FT-BBAFT
Also known as: 751338001671, L4T5E/835/27/F-39

Specifications

Volts AC: 120-277
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Wattage: 25
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)