4' 20W T8 LED Lamp, 41K

Item #: 547600
Cat #: L4T8/41/20/U-50
UPC: 751338091092
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TPZ L4T8/41/20/U-50 48" T8 G13 20W 120-277V CLR 4100K 75CRI CXL UNIV 308-LED LMP

Overview

TPZ L4T8/41/20/U-50 48" T8 G13 20W 120-277V CLR 4100K 75CRI CXL UNIV 308-LED LMP
Also known as: 751338091092, L4T8/41/20/U-50

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 75
Wattage: 20
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 20
Light Technology: LED
Color Rendering Index (CRI): 75
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)