Sign In or Register to view pricing and more.
Documents & Guides
3/8" 90? Gray Nylon Liquidtight Connector
Overview
3/8" 90? Gray Nylon Liquidtight Connector
Topaz?s 90? component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditions?while ensuring the most secure connection. Nonmetallic construction offers the maximum flexibility; available in gray, easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8? with a 1/2? KO up to 2?. UL listed.
Also known as: 751338216501, P490
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)