This product may not be available in all locations.
Proximity Sensor, Inductive, Rectangular, 20-250VAC, 10-300VDC
Item #:
746364
Cat #:
NI75U-CP80-FDZ30X2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Rectangular, 41 mm Height, 2-Wire, 20 - 250 Volt AC, 10 - 300 Volt DC, Normally Open/Normally Closed, Programmable, Factor 1 for All Metals
Overview
Proximity Sensor, Inductive, Rectangular, 41 mm Height, 2-Wire, 20 - 250 Volt AC, 10 - 300 Volt DC, Normally Open/Normally Closed, Programmable, Factor 1 for All Metals
Also known as: NI75U-CP80-FDZ30X2
Specifications
Type: | Inductive, Proximity Sensor |
Volts DC Range: | 10, 300 |
Mounting: | Surface |
Material: | Plastic |
Height: | 41 mm |
Type: | Inductive, Proximity Sensor |
Mounting: | Surface |
Height: | 41 mm |
Volts DC Range: | 10, 300 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)