Photo Control, Locking, Industrial Grade, 1800VA, 120v

Item #: 76325
Cat #: BF-PV
UPC: 045686201105
Sign In or Register to view pricing and more.
Documents & Guides
Photocontrol Thermal, Locking Style, Industrial Grade, 1800VA, 120 Volt, 180 Joule MOV Surge Protection

Overview

Photocontrol Thermal, Locking Style, Industrial Grade, 1800VA, 120 Volt, 180 Joule MOV Surge Protection
Also known as: 045686201105, BF-PV

Specifications

Volts AC: 120
Color: Gray
Wattage: 1000
Volt Amps: 1.800kVA
Volts AC: 120
Wattage: 1000
Color: Gray
Volt Amps: 1.800kVA

Customer Reviews

No reviews for this product
(0)