Search results
239 Found
USHIO
Halogen Lamp, MR16, 50W, 120V, NFL25
Item #: 356031
CAT #: 1003301
UPC: 048777430750
Sign In or Register to view pricing and more.
USHIO
Halogen Linear Lamp, Single-Ended, T4, 150W, 120V
Item #: 356025
CAT #: 1000378
UPC: 048777124789
Sign In or Register to view pricing and more.
USHIO
Halogen Linear Lamp, Single-Ended, T4, 400W, 120V
Item #: 356029
CAT #: 1000976
UPC: 048777164129
Sign In or Register to view pricing and more.
USHIO
Halogen Linear Lamp, Double-Ended, T3, 500W, 120V
Item #: 697583
CAT #: 1001297
UPC:
Sign In or Register to view pricing and more.
USHIO
EVR JCV120V-500WGS,
Item #: 506110
CAT #: 1000384
UPC: 048777125137
Sign In or Register to view pricing and more.
USHIO
Halogen Linear Lamp, Double-Ended, T3, 375W, 120V
Item #: 697711
CAT #: 1001289
UPC: 048777184639
Sign In or Register to view pricing and more.
USHIO
JCS120V-575WX, 8-C-13D,
Item #: 306970
CAT #: 1003327
UPC: 048777455678
Sign In or Register to view pricing and more.
USHIO
JCV120V-400WGSNF, CC-8,
Item #: 356040
CAT #: 1000977
UPC: 048777164198
Sign In or Register to view pricing and more.
USHIO
ESM JCV120V-250WGSNF,
Item #: 460065
CAT #: 1000360
UPC: 048777123522
Sign In or Register to view pricing and more.
USHIO
USH 1001393 QIH570-3800/S
Item #: 949497
CAT #: 1001393
UPC: 048777191705
Sign In or Register to view pricing and more.
USHIO
LED Lamp, Dimmable, G16-1/2, 3W, 120V, Candelabra Base
Item #: 787466
CAT #: 1003930
UPC: 048777606780
Sign In or Register to view pricing and more.
USHIO
HPL-575/115X+
Item #: 147531
CAT #: 1000671
UPC:
Sign In or Register to view pricing and more.
USHIO
FCB JPD120V-600WD,
Item #: 128680
CAT #: 1000486
UPC: 048777131572
Sign In or Register to view pricing and more.
USHIO
JC12V-20W, C-6, 2000 HR
Item #: 369792
CAT #: 1000821
UPC: 048777153901
Sign In or Register to view pricing and more.
USHIO
EHM J120V-300W/119MM,
Item #: 128923
CAT #: 1000291
UPC: 048777118900
Sign In or Register to view pricing and more.
USHIO
USH AL-1824 SOLARC METAL HALIDE
Item #: 946171
CAT #: AL-1824
UPC: 048777508428
Sign In or Register to view pricing and more.
USHIO
Halogen Lamp, MR16, 50W, 120V, NFL25
Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 1400, Color Temperature: 2750K, Beam Angle: Narrow Flood 25 Degree
Item #: 356031
CAT #: 1003301
UPC: 048777430750
Category:
Twistline Halogen Mini-Reflector Lamps
Sign In or Register to view pricing and more.
USHIO
Halogen Linear Lamp, Single-Ended, T4, 150W, 120V
Halogen Linear Lamp, Single-Ended, 150 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 2700, CRI: 100, Color Temperature: 2900K
Item #: 356025
CAT #: 1000378
UPC: 048777124789
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
USHIO
Halogen Linear Lamp, Single-Ended, T4, 400W, 120V
Halogen Linear Lamp, Single-Ended, 400 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 8250, CRI: 100, Color Temperature: 2950K
Item #: 356029
CAT #: 1000976
UPC: 048777164129
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
USHIO
Halogen Linear Lamp, Double-Ended, T3, 500W, 120V
Halogen Linear Lamp, Double-Ended, 500 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Color Temperature: 2500K
Item #: 697583
CAT #: 1001297
UPC:
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
USHIO
EVR JCV120V-500WGS,
USH 1000384 EVR JCV120V-500WGS, CC-8, 2000 HR
Item #: 506110
CAT #: 1000384
UPC: 048777125137
Sign In or Register to view pricing and more.
USHIO
Halogen Linear Lamp, Double-Ended, T3, 375W, 120V
Halogen Linear Lamp, Double-Ended, 375 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Color Temperature: 2500K
Item #: 697711
CAT #: 1001289
UPC: 048777184639
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
USHIO
JCS120V-575WX, 8-C-13D,
USH 1003327 JCS120V-575WX, 8-C-13D,
Item #: 306970
CAT #: 1003327
UPC: 048777455678
Sign In or Register to view pricing and more.
USHIO
JCV120V-400WGSNF, CC-8,
USH 1000977 JCV120V-400WGSNF, CC-8,
Item #: 356040
CAT #: 1000977
UPC: 048777164198
Sign In or Register to view pricing and more.
USHIO
ESM JCV120V-250WGSNF,
USH 1000360 ESM JCV120V-250WGSNF,
Item #: 460065
CAT #: 1000360
UPC: 048777123522
Sign In or Register to view pricing and more.
USHIO
USH 1001393 QIH570-3800/S
USH 1001393 QIH570-3800/S
Item #: 949497
CAT #: 1001393
UPC: 048777191705
Sign In or Register to view pricing and more.
USHIO
LED Lamp, Dimmable, G16-1/2, 3W, 120V, Candelabra Base
LED Lamp, Dimmable, 3 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 180, CRI: 84, Color Temperature: 2700K, Lamp Finish: Clear
Item #: 787466
CAT #: 1003930
UPC: 048777606780
Category:
Globe Decorative LED Lamps
Sign In or Register to view pricing and more.
USHIO
HPL-575/115X+
USH 1000671 HPL-575/115X+
Item #: 147531
CAT #: 1000671
UPC:
Category:
Single-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
USHIO
FCB JPD120V-600WD,
USH 1000486 FCB JPD120V-600WD,
Item #: 128680
CAT #: 1000486
UPC: 048777131572
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
USHIO
JC12V-20W, C-6, 2000 HR
USH 1000821 JC12V-20W, C-6, 2000 HR
Item #: 369792
CAT #: 1000821
UPC: 048777153901
Category:
Halogen - Miscellaneous Capsule
Sign In or Register to view pricing and more.
USHIO
EHM J120V-300W/119MM,
USH 1000291 EHM J120V-300W/119MM,
Item #: 128923
CAT #: 1000291
UPC: 048777118900
Category:
Double-Ended Linear Halogen Lamps
Sign In or Register to view pricing and more.
USHIO
USH AL-1824 SOLARC METAL HALIDE
USH AL-1824 SOLARC METAL HALIDE LAMP WITH MR11 REFLECTOR
Item #: 946171
CAT #: AL-1824
UPC: 048777508428
Category:
Metal Halide Reflector Lamps
Sign In or Register to view pricing and more.