Enclosure, NEMA 3R, Screw Cover, 24 x 24 x 6", Steel/Gray

Item #: 265785
Cat #: 24246RTSCNK
UPC: 761515347904
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 24 x 24 x 6 Inch, Steel/Gray Finish, No Knockouts

Overview

Enclosure, NEMA 3R, Screw Cover, 24 x 24 x 6 Inch, Steel/Gray Finish, No Knockouts
Also known as: 761515347904, 24246RTSCNK

Specifications

Width: 24 in
Depth: 6 in
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 24 in
Material: Steel
Depth: 6 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)