Wireway, Type 1, Screw Cover, 6" x 6" x 48", Steel, Gray, Flat Lid
Item #:
202011
Cat #:
6648GFL
UPC:
761515161395
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 48", Steel, With Knockouts, Gray.
Overview
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 48", Steel, With Knockouts, Gray.
Also known as: 761515161395, 6648GFL
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Length: | 48 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)