N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Item #: 269757
Cat #: 8812GNK
UPC: 761515104002
Sign In or Register to view pricing and more.
Documents & Guides
N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Overview

N1 HINGED COVER WIREWAY NO K.O. POWDER COATED
Also known as: 761515104002, 8812GNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)