1-150w Mh M102 120/277 60hz F-can
Item #:
121844
Cat #:
11210539CTC000C
UPC:
768386016762
Sign In or Register to view pricing and more.
Documents & Guides
1-150w Mh M102 120/277 60hz F-canType: F-can, Circuit Type: Hx-hpf, Number Of Lamps: 1, Lamp Type: 150w Metal Halide, Line Voltage: 120/277v, Frequency: 60hz, Regulation: 5%, Input Power: 185w,input Current: 3.70/1.60a, Nominal Open Circuit Voltage: 240v, Fuse Rating: 10/4a, Ansi Design
Overview
1-150w Mh M102 120/277 60hz F-canType: F-can, Circuit Type: Hx-hpf, Number Of Lamps: 1, Lamp Type: 150w Metal Halide, Line Voltage: 120/277v, Frequency: 60hz, Regulation: 5%, Input Power: 185w,input Current: 3.70/1.60a, Nominal Open Circuit Voltage: 240v, Fuse Rating: 10/4a, Ansi Design
Also known as: 768386016762, 11210539CTC000C
Specifications
Customer Reviews
No reviews for this product
(0)