1-150W HPS S55 120 60Hz C&C GI
Item #:
583382
Cat #:
1233154W000I
UPC:
768386194231
Sign In or Register to view pricing and more.
Documents & Guides
Type: HID Core & Coil, Circuit Type: R-HPF, Number of Lamps: 1, Lamp Type: 150W High Pressure Sodium, Line Voltage: 120V, Input Power: 171W, Input Current: 2.40A, Nominal Open Circuit Voltage: 120V, Fuse Rating: 8A, Frequency: 60HZ, ANSI Designation: S55,
Overview
Type: HID Core & Coil, Circuit Type: R-HPF, Number of Lamps: 1, Lamp Type: 150W High Pressure Sodium, Line Voltage: 120V, Input Power: 171W, Input Current: 2.40A, Nominal Open Circuit Voltage: 120V, Fuse Rating: 8A, Frequency: 60HZ, ANSI Designation: S55,
Also known as: 768386194231, 1233154W000I
Specifications
Customer Reviews
No reviews for this product
(0)