1-150W MH M102 48T 60Hz C&C Generic Cap
Item #:
458613
Cat #:
M15048TLC3M500K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Type: HID Core & Coil, Circuit Type: HX-HPF, Number of Lamps: 1, Lamp Type: 150W Metal Halide, Input Voltage: 480V, Frequency: 60HZ, Regulation: 5 Percent, Input Power: 185W, Maximum Input Current: 1A, Nominal Open Circuit Voltage: 260V, Fuse Rating: 3A, ANSI De
Overview
Type: HID Core & Coil, Circuit Type: HX-HPF, Number of Lamps: 1, Lamp Type: 150W Metal Halide, Input Voltage: 480V, Frequency: 60HZ, Regulation: 5 Percent, Input Power: 185W, Maximum Input Current: 1A, Nominal Open Circuit Voltage: 260V, Fuse Rating: 3A, ANSI De
Also known as: M15048TLC3M500K
Specifications
Customer Reviews
No reviews for this product
(0)