1-35W MH M130 QUAD 60Hz C&C Generic Cap

Item #: 384361
Cat #: M35MLTLC3M500K
UPC: 768386177739
Sign In or Register to view pricing and more.
Documents & Guides
Type: HID Core & Coil, Circuit Type: HX-HPF, Number of Lamps: 1, Lamp Type: 35W Metal Halide, Input Voltage: 120/208/240/277V, Frequency: 60HZ, Regulation: 5 Percent, Input Power: 50W, Maximum Input Current: 0.82/0.48/0.42/0.36A, Nominal Open Circuit Voltage: 23

Overview

Type: HID Core & Coil, Circuit Type: HX-HPF, Number of Lamps: 1, Lamp Type: 35W Metal Halide, Input Voltage: 120/208/240/277V, Frequency: 60HZ, Regulation: 5 Percent, Input Power: 50W, Maximum Input Current: 0.82/0.48/0.42/0.36A, Nominal Open Circuit Voltage: 23
Also known as: 768386177739, M35MLTLC3M500K

Specifications

Customer Reviews

No reviews for this product
(0)