1-350W PS M131 QUAD 60Hz C&C Generic Cap
Item #:
585694
Cat #:
P350MLTAC4M500K
UPC:
768386164685
Sign In or Register to view pricing and more.
Documents & Guides
Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 350W Pulse Start Metal Halide, Input Voltage: 120/208/240/277V, Frequency: 60HZ, Regulation: 10 Percent, Input Power: 400W, Maximum Input Current: 3.4/2/1.7/1.45A, Nominal Open Circuit Volt
Overview
Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 350W Pulse Start Metal Halide, Input Voltage: 120/208/240/277V, Frequency: 60HZ, Regulation: 10 Percent, Input Power: 400W, Maximum Input Current: 3.4/2/1.7/1.45A, Nominal Open Circuit Volt
Also known as: 768386164685, P350MLTAC4M500K
Specifications
Customer Reviews
No reviews for this product
(0)