Category 5 , Riser, 24/ 4-Pair, Blue, 1000' Pull Box

Item #: 1128952
Cat #: XBW5U-03596
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 5 Cable, Riser, 24 AWG - 4 Pair, Blue, 1000' Pull Box

Overview

Category 5 Cable, Riser, 24 AWG - 4 Pair, Blue, 1000' Pull Box
Also known as: XBW5U-03596

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)