Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 1 Lamp Foyer, Max Wattage: 100, Medium Base, Dimensions: 14"x23" (WxH), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Overview
Ceiling Light, 1 Lamp Foyer, Max Wattage: 100, Medium Base, Dimensions: 14"x23" (WxH), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Also known as: V2233-33
Specifications
Wattage: | 100 |
Color: | Brushed Nickel |
Length: | 14 in |
Type: | Ceiling Fixture |
Wattage: | 100 |
Length: | 14 in |
Color: | Brushed Nickel |
Type: | Ceiling Fixture |
Customer Reviews
No reviews for this product
(0)