Six Light Candelier

Item #: 268655
Cat #: V2446-33
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, Size: 28"x17-1/4", Max Wattage: 100W, 6 Lamps, Medium, Finish: Brushed Nickel, Shade: Alabaster Glass. Bulbs Not Included.

Overview

Chandelier, Size: 28"x17-1/4", Max Wattage: 100W, 6 Lamps, Medium, Finish: Brushed Nickel, Shade: Alabaster Glass. Bulbs Not Included.
Also known as: V2446-33

Specifications

Wattage: 100
Color: Brushed Nickel
Length: 28 in
Type: Chandelier
Wattage: 100
Length: 28 in
Color: Brushed Nickel
Type: Chandelier

Customer Reviews

No reviews for this product
(0)