Search results
528 Found
Volume Lighting
Three Light Fixture
Item #: 618870
CAT #: V1583-33
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
BLACK WALL SCONCE 6IN W X 16.5IN H X 7IN E
Item #: 270731
CAT #: V9830-5
UPC: 748066598306
Sign In or Register to view pricing and more.
Volume Lighting
MINI-PENDANT FRONTIER
Item #: 480607
CAT #: V5321-53
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
VLI V4844-33 BATH VANITY FIXTURE
Item #: 664157
CAT #: V4844-33
UPC: 748066048443
Sign In or Register to view pricing and more.
Volume Lighting
Three Light Pendant
Item #: 629207
CAT #: V1081-33
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
ANTIQUE BRONZE BATH &
Item #: 520424
CAT #: V1126-79
UPC: 748066911266
Sign In or Register to view pricing and more.
Volume Lighting
18" Fan Down Downrod - Antique Bronze
Item #: 519963
CAT #: V0918-79
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
Mini-Pendant, 1-Light, 100W, Antique Bronze
Item #: 655521
CAT #: V2421-79
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
OUTDOOR FIXT
Item #: 270382
CAT #: V8230-5
UPC: 748066582305
Sign In or Register to view pricing and more.
Volume Lighting
BRUSHED NICKEL WALL FIXTURE
Item #: 270483
CAT #: V9270-33
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
BRUSHED NICKEL 38"W X
Item #: 268149
CAT #: V1345-33
UPC: 748066013458
Sign In or Register to view pricing and more.
Volume Lighting
6" ROUND GLOBE FIXTURE
Item #: 145692
CAT #: V7309-6
UPC: 748066673096
Sign In or Register to view pricing and more.
Volume Lighting
brushed nickel ceiling
Item #: 468144
CAT #: V6123-33
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
Minster 2 Light Ceiling Fixture
Item #: 270318
CAT #: V7788-33
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
Volume Lighting, Ceiling Shade
Item #: 1317371
CAT #: V0044-40
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
DURANGO SERIES WALL
Item #: 539924
CAT #: V4841-33
UPC: 748066048412
Sign In or Register to view pricing and more.
Volume Lighting
Three Light Fixture
3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 36 1/4"x10 3/4"x9 1/4" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Item #: 618870
CAT #: V1583-33
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
BLACK WALL SCONCE 6IN W X 16.5IN H X 7IN E
BLACK WALL SCONCE 6IN W X 16.5IN H X 7IN E
Item #: 270731
CAT #: V9830-5
UPC: 748066598306
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Volume Lighting
MINI-PENDANT FRONTIER
VLI V5321-53 MINI-PENDANT FRONTIER
Item #: 480607
CAT #: V5321-53
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
VLI V4844-33 BATH VANITY FIXTURE
VLI V4844-33 BATH VANITY FIXTURE
Item #: 664157
CAT #: V4844-33
UPC: 748066048443
Sign In or Register to view pricing and more.
Volume Lighting
Three Light Pendant
One Light Pendant in Brushed Nickel Finish with Alabaster Glass. Bulb not included.
Item #: 629207
CAT #: V1081-33
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
ANTIQUE BRONZE BATH &
VLI V1126-79 ANTIQUE BRONZE BATH & VANITY
Item #: 520424
CAT #: V1126-79
UPC: 748066911266
Sign In or Register to view pricing and more.
Volume Lighting
18" Fan Down Downrod - Antique Bronze
18" Fan Down Downrod - Antique Bronze.
Item #: 519963
CAT #: V0918-79
UPC:
Category:
Ceiling Paddle Fan Downrods
Sign In or Register to view pricing and more.
Volume Lighting
Mini-Pendant, 1-Light, 100W, Antique Bronze
Mini-Pendant socket and cord, Max Wattage: 100, Medium Base, Color: Antique Bronze. Bulb Not Included.
Item #: 655521
CAT #: V2421-79
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
BRUSHED NICKEL 38"W X
VLI V1345-33 BRUSHED NICKEL 38"W X
Item #: 268149
CAT #: V1345-33
UPC: 748066013458
Sign In or Register to view pricing and more.
Volume Lighting
6" ROUND GLOBE FIXTURE
VLI V7309-6 6" ROUND GLOBE FIXTURE
Item #: 145692
CAT #: V7309-6
UPC: 748066673096
Sign In or Register to view pricing and more.
Volume Lighting
brushed nickel ceiling
VLI V6123-33 brushed nickel ceiling
Item #: 468144
CAT #: V6123-33
UPC:
Category:
5-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Volume Lighting
Minster 2 Light Ceiling Fixture
Ceiling Light, Size: 9-1/2 x 5-1/4", Material: Brushed Nickel Steel Pan & Alabaster Glass Shade
Item #: 270318
CAT #: V7788-33
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
Volume Lighting, Ceiling Shade
Ceiling Shade, Size: 15"W x 4-3/4"H, Material: Linen, Color: Light Beige
Item #: 1317371
CAT #: V0044-40
UPC:
Sign In or Register to view pricing and more.
Volume Lighting
DURANGO SERIES WALL
VLI V4841-33 DURANGO SERIES WALL SCONCE BRUSHED NICKEL 6+"W X 8+"H X 7+"E
Item #: 539924
CAT #: V4841-33
UPC: 748066048412
Sign In or Register to view pricing and more.