Search results
2,831 Found
Wago
Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK
Item #: 906045
CAT #: 60267606
UPC:
Sign In or Register to view pricing and more.
Wago
Connector, Cage Clamp, 3 Port, 30A, 600VAC, 20-10AWG, Clear Body
Item #: 1257648
CAT #: 60361833
UPC: 055143718343
Sign In or Register to view pricing and more.
Wago
Wire Connector, Lever Nut, Three Port, Push In, 28 to 12 AWG
Item #: 367132
CAT #: 51043649
UPC:
Sign In or Register to view pricing and more.
Wago
Wire Connector, 4-Port, Push-In, 18 - 12 AWG
Item #: 650195
CAT #: 51204473
UPC:
Sign In or Register to view pricing and more.
Wago
Splicing Connector, Compact, 221-415 Series, 5-Port, 24 -12 AWG, 25/PK
Item #: 906048
CAT #: 60267607
UPC: 050821897143
Sign In or Register to view pricing and more.
Wago
Splicing Connector, Compact, 221-412 Series, 24 -12 AWG, 2-Port, 100/PK
Item #: 906041
CAT #: 60267605
UPC: 050821897129
Sign In or Register to view pricing and more.
Wago
Splicing Connector, 221-615/K194-4045, 5-Port, Lever Operator, 15/PK
Item #: 1257649
CAT #: 60361834
UPC: 055143718381
Sign In or Register to view pricing and more.
Wago
Push-In Wire Connector, 2 Ports, 28 - 12 AWG, Gray, Order of 1 = Box of 50 Connectors
Item #: 447644
CAT #: 51249533
UPC: 050821346566
Sign In or Register to view pricing and more.
Wago
Terminal Block, End Anchor, Screw Less, 6mm, Gray
Item #: 61022
CAT #: 02490116
UPC:
Sign In or Register to view pricing and more.
Wago
Splicing Connector, 2-Conductor, 10 AWG, Box of 50
Item #: 1257647
CAT #: 60361832
UPC: 055143715632
Sign In or Register to view pricing and more.
Wago
Wire Connector, Lever Nut, Five Port, Push In, 28 to 12 AWG, Box of 40
Item #: 491586
CAT #: 51045379
UPC:
Sign In or Register to view pricing and more.
Wago
Terminal Block, Feed Through, 4 Conductor, 5.2mm, 24A, 550V AC/DC
Item #: 337865
CAT #: 20021401
UPC:
Sign In or Register to view pricing and more.
Wago
2-Wire Connectors, Orange, 100/Box
Item #: 1064004
CAT #: 02210412
UPC:
Sign In or Register to view pricing and more.
Wago
Wire Connector, 6-Port, Push-In, 18 - 12 AWG
Item #: 650193
CAT #: 51198223
UPC:
Sign In or Register to view pricing and more.
Wago
End Module, Completes Fieldbus Node, BusCouplers, I/O Modules
Item #: 76220
CAT #: 60404007
UPC: 045454073989
Sign In or Register to view pricing and more.
Wago
Terminal Block End Stop
Item #: 360063
CAT #: 60245950
UPC:
Sign In or Register to view pricing and more.
Wago
Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK
Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Order of 1 Each = Pack of 50 Connectors
Item #: 906045
CAT #: 60267606
UPC:
Category:
3-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Connector, Cage Clamp, 3 Port, 30A, 600VAC, 20-10AWG, Clear Body
Connector, Cage Clamp, 3 Port, 30A, 600VAC, 20-10AWG, Clear Body, Order of 1 Each = 30 Connectors
Item #: 1257648
CAT #: 60361833
UPC: 055143718343
Category:
3-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Wire Connector, Lever Nut, Three Port, Push In, 28 to 12 AWG
Push-In Wire Connector, 3 Ports, 600V, 28 to 12 AWG, Gray, Order of 1 Each = Pack of 50 Connectors
Item #: 367132
CAT #: 51043649
UPC:
Category:
3-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Wire Connector, 4-Port, Push-In, 18 - 12 AWG
Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Orange, Order of 1 Each = 100 Connectors
Item #: 650195
CAT #: 51204473
UPC:
Category:
4-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Splicing Connector, Compact, 221-415 Series, 5-Port, 24 -12 AWG, 25/PK
Splicing Connector, Compact, 221-415 Series, Wire Range: 24 -12 AWG, 5-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Box of 25, Order of 1 Each = Box of 25 Connectors.
Item #: 906048
CAT #: 60267607
UPC: 050821897143
Category:
5-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Splicing Connector, Compact, 221-412 Series, 24 -12 AWG, 2-Port, 100/PK
Splicing Connector, Compact, 221-412 Series, Wire Range: 24 -12 AWG, 2-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Order of 1 Each = Pack of 100 Connectors
Item #: 906041
CAT #: 60267605
UPC: 050821897129
Category:
2-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Splicing Connector, 221-615/K194-4045, 5-Port, Lever Operator, 15/PK
Splicing Connector, 221-615/K194-4045, 5-Port, Lever Operator, 20-10 AWG, Order of 1 Each = Pack of 15 Connectors
Item #: 1257649
CAT #: 60361834
UPC: 055143718381
Category:
5-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Push-In Wire Connector, 2 Ports, 28 - 12 AWG, Gray, Order of 1 = Box of 50 Connectors
Push-In Wire Connector, 2 Ports, 600 Volt, 28 to 12 AWG, Gray, Order of 1 Each = Box of 50 Connectors
Item #: 447644
CAT #: 51249533
UPC: 050821346566
Category:
2-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Terminal Block, End Anchor, Screw Less, 6mm, Gray
Terminal Block, End Anchor, Screw Less, 6 mm, Gray, #249-116
Item #: 61022
CAT #: 02490116
UPC:
Category:
Terminal Block End Stops
Sign In or Register to view pricing and more.
Wago
Splicing Connector, 2-Conductor, 10 AWG, Box of 50
Splicing Connector, 2-Conductor, 20-10 AWG, 30 Amp, Lever Type Actuation, Copper, Order of 1 Each = Box of 50 Connectors
Item #: 1257647
CAT #: 60361832
UPC: 055143715632
Category:
2-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Wire Connector, Lever Nut, Five Port, Push In, 28 to 12 AWG, Box of 40
Push-In Wire Connector, 5 Ports, 600V, 28 to 12 AWG, Gray, Order of 1 Each = Pack of 40
Item #: 491586
CAT #: 51045379
UPC:
Category:
5-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Terminal Block, Feed Through, 4 Conductor, 5.2mm, 24A, 550V AC/DC
Terminal Block, Feed Through, 4 Conductor, 5.2 mm, Gray, 24 Amp, 550 Volt AC/DC, #2002-1401
Item #: 337865
CAT #: 20021401
UPC:
Sign In or Register to view pricing and more.
Wago
2-Wire Connectors, Orange, 100/Box
Push-In Wire Connector, 2 Ports, 400V, 24 to 12 AWG, Orange, 221-412, Order of 100 = Pack of 100 Connectors
Item #: 1064004
CAT #: 02210412
UPC:
Category:
2-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
Wire Connector, 6-Port, Push-In, 18 - 12 AWG
Push-In Wire Connector, 6 Ports, 600V, 18 to 12 AWG, Black, Order of 1 Each = 50 Connectors
Item #: 650193
CAT #: 51198223
UPC:
Category:
6-Port Push-In Wire Connectors
Sign In or Register to view pricing and more.
Wago
End Module, Completes Fieldbus Node, BusCouplers, I/O Modules
End Module, Completes Circuit, with Fieldbus Nodes, BusCouplers, and I/O Modules, #750-600
Item #: 76220
CAT #: 60404007
UPC: 045454073989
Category:
PLC Logic Expansion Modules
Sign In or Register to view pricing and more.