Sign In or Register to view pricing and more.
Documents & Guides
851/1 BDC PH 1 X 25 MM SB BITS ASSORTMENT
Overview
851/1 BDC PH 1 X 25 MM SB BITS ASSORTMENT
High quality bits for Phillips screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone – where kinetic energy is diverted from peak loads – and softer BiTorsion zone to prevent the bit tip from twisting under peak loads. This greatly extends the product service life; 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.
Also known as: 05073332001
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)