Sign In or Register to view pricing and more.
Documents & Guides
851/4 IMP DC PH 3 X 50 MM SB BITS FOR PHILLIPS SCREWS IMPACT
Overview
851/4 IMP DC PH 3 X 50 MM SB BITS FOR PHILLIPS SCREWS IMPACT
High quality bits for Phillips screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.
Also known as: 05073957001
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)