Sign In or Register to view pricing and more.
Documents & Guides
899/4/1 1/4IN X 152 MM SB UNIVERSAL BIT HOLDER
Overview
899/4/1 1/4IN X 152 MM SB UNIVERSAL BIT HOLDER
Universal holder for the take-up of bits with ¼” hexagon head drive as per DIN ISO 1173-C 6.3. Stainless steel sleeve for very special corrosion protection. The retaining ring ensures an optimum fit of the tool in the holder. The strong permanent magnet holds the bits absolutely securely. ¼” hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.
Also known as: 05134398001
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)