16Ft Type Iaa Fiberglass D-Rung Extension Ladder

Item #: 658837
Cat #: D7116-2
UPC: 051751012828
Sign In or Register to view pricing and more.
Documents & Guides
16Ft Type Iaa Fiberglass D-Rung Extension Ladder D7116-2

Overview

16Ft Type Iaa Fiberglass D-Rung Extension Ladder D7116-2
The D7116-2 Fiberglass Extension Ladder boasts a duty rating of 375lb and features the exclusive Alflo® rung joint that guarantees Twist-Proof® performance. External guides at top of base section help secure the interlocking side rails. Pre-pierced holes at the top of the fly section allow for easy field installation of accessories. The plate and rung assembly are riveted at four points to each side rail. The Traction-Tred® D rungs are slip resistant and the durable rail shield and shoe bracket protects the rail from damage.
Also known as: 051751012828, D7116-2

Specifications

Material: Fiberglass
Type: Extension Ladder
Material: Fiberglass
Type: Extension Ladder

Customer Reviews

No reviews for this product
(0)