LED Downlight, 5"/6", 19 Watt, 1300 Lumen, 40100K, 120V

Item #: 920984
Cat #: RDL6-41K-WP
UPC: 845060042917
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5 Inch/6 Inch, 19 Watt, 1300 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, Smooth Trim, White

Overview

LED Downlight, 5 Inch/6 Inch, 19 Watt, 1300 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, Smooth Trim, White
Dimmable down to 10% using an approved dimmer (refer to cut sheet for more information)
Also known as: 845060042917, RDL6-41K-WP

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1300
Diameter: 5 in, 6 in
Color: White
Wattage: 19
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Diameter: 5 in, 6 in
Wattage: 19
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 1300
Color: White
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)