LED Wall Pack, 30 Watt, 3300 Lumen, 5000K, 120-277V

Item #: 1179232
Cat #: WML-30CW-SM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 30 Watt, 3300 Lumen, 5000K, 80 CRI, 120-277 Volt, Non Cut-Off, Dark Bronze Finish, Borosilicate Glass Lens

Overview

LED Wall Pack, 30 Watt, 3300 Lumen, 5000K, 80 CRI, 120-277 Volt, Non Cut-Off, Dark Bronze Finish, Borosilicate Glass Lens
Ideal for general site lighting, alleys, loading docks, doorway, pathway and parking areas. Provides crisp, directional light.
Also known as: WML-30CW-SM

Specifications

Color: Dark Bronze
Volts AC: 120-277
Lumens: 3300
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED
Color: Dark Bronze
Lumens: 3300
Wattage: 30
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)