Search results

1,334 Found
Westinghouse Lighting

4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Non-Metallic

Item #: 110427
CAT #: 0252511
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

4" Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic

Item #: 142708
CAT #: 0110000
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

T-Bar Hanger with Box, Depth: 1-1/2", Cubic Inches: 15.5, Steel

Item #: 486210
CAT #: 0152511
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

3-speed Fan Switch with Chain - 4-wire

Item #: 131914
CAT #: 7702100
UPC: 030721770210
Sign In or Register to view pricing and more.
Westinghouse Lighting

4 "Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic

Item #: 142739
CAT #: 0152500
UPC: 092368015253
Sign In or Register to view pricing and more.
Westinghouse Lighting

Lampholder, Halogen, Porcelain, Mini Bipin Base

Item #: 137968
CAT #: 2247000
UPC: 030721224706
Sign In or Register to view pricing and more.
Westinghouse Lighting

Fluorescent Lampholder, Medium Bi-Pin

Item #: 124498
CAT #: 2245300
UPC: 030721224539
Sign In or Register to view pricing and more.
Westinghouse Lighting

Ceiling Fan Support Box, (2) Knockouts, (1) NM Cable Clamp

Item #: 473515
CAT #: 0200011
UPC: 092368020004
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Capsule Lamp, T3, 20W, 12V

Item #: 86507
CAT #: 0473600
UPC: 030721047367
Sign In or Register to view pricing and more.
Westinghouse Lighting

Lampholder, Halogen, Porcelain, Mini Bipin Base

Item #: 124489
CAT #: 2247100
UPC: 030721224713
Sign In or Register to view pricing and more.
Westinghouse Lighting

WHL 0101100 RECESSED LIGHT

Item #: 628542
CAT #: 0101100
UPC: 030721010118
Sign In or Register to view pricing and more.
Westinghouse Lighting

WOODEN KNOB WALNUT FINISH PULL CHAIN

Item #: 328634
CAT #: 7701300
UPC: 030721770135
Sign In or Register to view pricing and more.
Westinghouse Lighting

Lampholder, Halogen, Porcelain, Mini Bipin Base

Item #: 124481
CAT #: 2247200
UPC: 030721224720
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Bulb, A19, 60W, 130V, Frosted

Item #: 706400
CAT #: 0410229
UPC: 030721941023
Sign In or Register to view pricing and more.
Westinghouse Lighting

Phenolic Pigtail Socket

Item #: 227168
CAT #: 2222000
UPC: 030721222207
Sign In or Register to view pricing and more.
Westinghouse Lighting

Feed-Through On/Off Cord Switch, 3A, Brown

Item #: 237189
CAT #: 7050600
UPC: 030721705069
Sign In or Register to view pricing and more.
Westinghouse Lighting

4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Non-Metallic

4 Inch Ceiling Support Box, Fits All Ceiling Fans, 2 Hour Fire Rating, Supports Fixtures up to 150 lbs and fans up to 70 lbs, Non-Metallic
Item #: 110427
CAT #: 0252511
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

4" Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic

4 Inch Ceiling Fan Support Box/Brace, 1-1/2 Inch Deep, 1/2 Inch KOs, Metallic
Item #: 142708
CAT #: 0110000
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

T-Bar Hanger with Box, Depth: 1-1/2", Cubic Inches: 15.5, Steel

T-Bar Hanger with Box, Depth: 1-1/2 Inch, Cubic Inches: 15.5, Fits 16 to 24 Inch Joists, Fixture Support: 150 Pounds/90 Pounds, (6) 1/2 Inch NM-B Knockouts, Steel
Item #: 486210
CAT #: 0152511
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

3-speed Fan Switch with Chain - 4-wire

3-speed Fan Switch with Chain - 4-wire
Item #: 131914
CAT #: 7702100
UPC: 030721770210
Sign In or Register to view pricing and more.
Westinghouse Lighting

4 "Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic

4 Inch Safe-T-Brace, Ceiling Fan Support, Adjustable 16 Inch to 24 Inch, Fits All Ceiling Fan Models, Includes Mounting Hardware, Fixture support of 150 lbs or Less on 16 Inch Centers or Less on 24 Inch Centers; Acceptable for Fan Support of 70 lbs or Less, For New and Existing, Metallic
Item #: 142739
CAT #: 0152500
UPC: 092368015253
Sign In or Register to view pricing and more.
Westinghouse Lighting

Lampholder, Halogen, Porcelain, Mini Bipin Base

Lampholder, Halogen, Porcelain, Mini Bipin Base, QUARTZ HALOGEN, GY6.35 LAMP, 750 Watt, 250 Volt
Item #: 137968
CAT #: 2247000
UPC: 030721224706
Sign In or Register to view pricing and more.
Westinghouse Lighting

Fluorescent Lampholder, Medium Bi-Pin

Fluorescent Lampholder, Medium Bi-Pin
Item #: 124498
CAT #: 2245300
UPC: 030721224539
Sign In or Register to view pricing and more.
Westinghouse Lighting

Ceiling Fan Support Box, (2) Knockouts, (1) NM Cable Clamp

Ceiling Fan Support Box, Depth: 5/8 Inch, (2) 1/2 Inch Knockouts, (1) NM Cable Clamp, Non-Metallic
Item #: 473515
CAT #: 0200011
UPC: 092368020004
Sign In or Register to view pricing and more.
Westinghouse Lighting

Halogen Capsule Lamp, T3, 20W, 12V

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 300, CRI: 100, Color Temperature: 2950K
Item #: 86507
CAT #: 0473600
UPC: 030721047367
Sign In or Register to view pricing and more.
Westinghouse Lighting

Lampholder, Halogen, Porcelain, Mini Bipin Base

Lampholder, Halogen, Porcelain, Mini Bipin Base, QUARTZ HALOGEN, GX5.3, MR16 LAMP, 750 Watt, 250 Volt
Item #: 124489
CAT #: 2247100
UPC: 030721224713
Sign In or Register to view pricing and more.
Westinghouse Lighting

WHL 0101100 RECESSED LIGHT

WHL 0101100 RECESSED LIGHT CONVERTER - ADJUSTABLE BAR
Item #: 628542
CAT #: 0101100
UPC: 030721010118
Sign In or Register to view pricing and more.
Westinghouse Lighting

WOODEN KNOB WALNUT FINISH PULL CHAIN

WOODEN KNOB WALNUT FINISH PULL CHAIN
Item #: 328634
CAT #: 7701300
UPC: 030721770135
Category: Pull Chain
Sign In or Register to view pricing and more.
Westinghouse Lighting

Lampholder, Halogen, Porcelain, Mini Bipin Base

Lampholder, Halogen, Porcelain, Mini Bipin Base, QUARTZ HALOGEN, GX5.3 LAMP, 750 Watt, 250 Volt
Item #: 124481
CAT #: 2247200
UPC: 030721224720
Sign In or Register to view pricing and more.
Westinghouse Lighting

Incandescent Bulb, A19, 60W, 130V, Frosted

Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 485, CRI: 100, Color Temperature: 2700K, Rated Average Life: 5000 Hours, Lamp Finish: Frosted
Item #: 706400
CAT #: 0410229
UPC: 030721941023
Sign In or Register to view pricing and more.
Westinghouse Lighting

Phenolic Pigtail Socket

Phenolic Pigtail Socket
Item #: 227168
CAT #: 2222000
UPC: 030721222207
Sign In or Register to view pricing and more.
Westinghouse Lighting

Feed-Through On/Off Cord Switch, 3A, Brown

Feed-Through On/Off Cord Switch, 3A, Brown, For Use With 18 AWG SPT-1 Wire Only
Item #: 237189
CAT #: 7050600
UPC: 030721705069
Sign In or Register to view pricing and more.
Page 1 of 84
1,334 Items found