This product may not be available in all locations.
Terminal Block Feed Through, Double Deck, Screw Connection DIN Rail Mount, 6mm, Gray
Item #:
967136
Cat #:
57.504.5155.0
UPC:
015573504091
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block Feed Through, Double Deck, Screw Connection DIN Rail Mount, 6mm, Gray Duo-Modular, WK 4/D2/2U/V0
Overview
Terminal Block Feed Through, Double Deck, Screw Connection DIN Rail Mount, 6mm, Gray Duo-Modular, WK 4/D2/2U/V0
The selos product range combines the advantages of a classic screw connection with those of modern connection technology. The focus here is on value for the customer and increased efficiency in wiring and logistics.
Also known as: 015573504091, 57.504.5155.0
Specifications
Amps: | 32 |
Volts AC: | 800 |
Color: | Gray |
Type: | Double Deck |
Allowable Gauge Range: | 22 - 10 |
Volts DC: | 800 |
Amps: | 32 |
Color: | Gray |
Allowable Gauge Range: | 22 - 10 |
Volts AC: | 800 |
Type: | Double Deck |
Volts DC: | 800 |
Customer Reviews
No reviews for this product
(0)