MC 2P MP 6' 16/2 PVC

Item #: 37650
Cat #: 102002A01F060
UPC: 786788429584
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 2 Poles, Male (Straight) to Pigtail, 1.83m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 2 Poles, Male (Straight) to Pigtail, 1.83m Length
Also known as: 786788429584, 102002A01F060

Specifications

Gender: Male
Poles: 2
Amps: 13
Volts DC Range: 600
Material: PVC
Volts AC: 600
IP/NEMA Rating: IP67
Length: 6 ft , 1.830 m
Color: Yellow
Diameter: 9.400 mm
Pins: 2
Gender: Male
Amps: 13
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 2
Poles: 2
Volts DC Range: 600
Volts AC: 600
Length: 6 ft , 1.830 m
Diameter: 9.400 mm

Customer Reviews

No reviews for this product
(0)