MC 8P FP 6' 16/8 PVC

Item #: 56302
Cat #: 208000A01F060
UPC: 786788440190
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« B-Size Single-Ended Cordset, 8 Poles, Female (Straight) to Pigtail, STOOW Cable, 1.83m Length

Overview

Mini-Change« B-Size Single-Ended Cordset, 8 Poles, Female (Straight) to Pigtail, STOOW Cable, 1.83m Length
Also known as: 786788440190, 208000A01F060

Specifications

Gender: Female
Amps: 7
Volts DC: 600
Material: PVC
Volts AC: 600
IP/NEMA Rating: IP67
Length: 6 ft , 1.830 m
Color: Yellow
Pins: 8
Gender: Female
Volts DC: 600
Volts AC: 600
Length: 6 ft , 1.830 m
Pins: 8
Amps: 7
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow

Customer Reviews

No reviews for this product
(0)