PKG 1800X800X500 1DR

Item #: 1092187
Cat #: P2K1885
UPC: 783510320188
Sign In or Register to view pricing and more.
Documents & Guides
HOF P2K1885 PKG 1800X800X500

Overview

HOF P2K1885 PKG 1800X800X500
Also known as: 783510320188, P2K1885

Specifications

Material: Steel
Width: 31.800 in
Height: 70.940 in
Depth: 19.880 in
Material: Steel
Height: 70.940 in
Width: 31.800 in
Depth: 19.880 in

Customer Reviews

No reviews for this product
(0)