Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Vertical Cable Manager for 700- and 800-mm Wide Cabinets, Material: Steel, Dimensions: 73.52" x 1.97" x 6.27"
Overview
Vertical Cable Manager for 700- and 800-mm Wide Cabinets, Material: Steel, Dimensions: 73.52" x 1.97" x 6.27"
For routing and bundling cable inside 700- and 800-mm wide ProLine™ cabinets. Variety of sizes provides mounting flexibility. Mounts between frame and rack angle so equipment can be centered or aligned on one side. Replaces reducing brackets that bridge space between cabinet and equipment and allows front-to-back adjustment of rack angles. Latching hinged door on front conceals wiring yet allows easy access. Movable plastic spools help manage cables. 14 and 16 gauge steel with RAL 9005 black polyester powder paint finish.
Also known as: 783510160180, PVCMX207
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)