Search results

7,820 Found
Burndy

Cable Tray Ground Clamp, 14 - 4 AWG, Aluminum

Item #: 1607121
CAT #: BTCGC4SS
UPC: 621945546479
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG

Item #: 81524
CAT #: K2A25U
UPC: 781810600047
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 1-Sided

Item #: 91743
CAT #: BIT2/0
UPC: 781810134061
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, One Sided, Two Port, 14 - 4 AWG

Item #: 91720
CAT #: BIT4
UPC: 781810134146
Sign In or Register to view pricing and more.
Burndy

Universal Terminal, Aluminum

Item #: 91624
CAT #: KA2U
UPC: 781810370056
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, 6 AWG to 250 MCM

Item #: 91616
CAT #: KA29U
UPC: 781810370155
Sign In or Register to view pricing and more.
Burndy

Ground Rod Clamp, 5/8", 10 - 2 AWG, Direct Burial Rated, Copper

Item #: 329816
CAT #: GRL5
UPC: 781810051825
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 1 Conductor, 14 - 1/0 AWG, 1/4" Stud, Aluminum

Item #: 91601
CAT #: KA25U
UPC: 781810370193
Sign In or Register to view pricing and more.
Burndy

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG

Item #: 159303
CAT #: C11N
UPC: 781810142288
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, Black

Item #: 54339
CAT #: BIT250
UPC: 781810133521
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2 Conductor, 1 Hole , 6 - 250 AWG, 3/8" Stud, Aluminum

Item #: 81500
CAT #: K2A29U
UPC: 781810600108
Sign In or Register to view pricing and more.
Burndy

Ground Clamp, Cable to Water Pipe, 10 to 2 AWG, Cast Bronze

Item #: 329928
CAT #: C11D
UPC: 781810142349
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 2/0 AWG

Item #: 54897
CAT #: KA26U
UPC: 781810370100
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 14 to 6 AWG

Item #: 91609
CAT #: KA6U
UPC: 781810370179
Sign In or Register to view pricing and more.
Burndy

Ground Rod Clamp, 5/8", 10 AWG to 1 AWG, Direct Burial Rated

Item #: 91658
CAT #: GRC58
UPC: 781810230961
Sign In or Register to view pricing and more.
Burndy

Bare Ground Clamp / Water Pipe, 14 to 1/0 AWG, Aluminum Alloy

Item #: 54652
CAT #: GC15A
UPC: 781810240007
Sign In or Register to view pricing and more.
Burndy

Cable Tray Ground Clamp, 14 - 4 AWG, Aluminum

Cable Tray Ground Clamp, 14 - 4 AWG, Aluminum With Stainless Steel Hardware
Item #: 1607121
CAT #: BTCGC4SS
UPC: 621945546479
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG

Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 14 AWG to 1/0 AWG, Bolt Hole: 1/4 Inch
Item #: 81524
CAT #: K2A25U
UPC: 781810600047
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 1-Sided

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated
Item #: 91743
CAT #: BIT2/0
UPC: 781810134061
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, One Sided, Two Port, 14 - 4 AWG

Multi-Tap Connector, Aluminum, Clear Insulated, Two Port, One Sided Entry, 14 - 4 AWG, Al/Cu Rated.
Item #: 91720
CAT #: BIT4
UPC: 781810134146
Sign In or Register to view pricing and more.
Burndy

Universal Terminal, Aluminum

Aluminum Universal Terminal, 1 Hole, 14-2 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Item #: 91624
CAT #: KA2U
UPC: 781810370056
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, 6 AWG to 250 MCM

Mechanical Lug, Aluminum, 1 Hole, Wire Range 6 AWG - 250 MCM, Al/Cu Rated, Tin Plated, Stud Hole 5/16 Inch
Item #: 91616
CAT #: KA29U
UPC: 781810370155
Sign In or Register to view pricing and more.
Burndy

Ground Rod Clamp, 5/8", 10 - 2 AWG, Direct Burial Rated, Copper

Ground Rod Clamp, Standard Duty, 5/8 Inch, 10 AWG to 2 AWG, Copper Alloy, Hex Head Bolt, Suitable for Direct Burial
Item #: 329816
CAT #: GRL5
UPC: 781810051825
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 1 Conductor, 14 - 1/0 AWG, 1/4" Stud, Aluminum

Mechanical Lug, 1 Conductor, Copper Stranded 14 - 1/0 AWG, Copper Solid 12 - 1/0 AWG, Aluminum 8 - 1/0 AWG, 1/4 Inch Stud, Aluminum, AL/CU Rated
Item #: 91601
CAT #: KA25U
UPC: 781810370193
Sign In or Register to view pricing and more.
Burndy

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2 - 1 Inch Water Pipe
Item #: 159303
CAT #: C11N
UPC: 781810142288
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, Black

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated
Item #: 54339
CAT #: BIT250
UPC: 781810133521
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2 Conductor, 1 Hole , 6 - 250 AWG, 3/8" Stud, Aluminum

Mechanical Lug, 2 Conductor, 1 Hole , 6 - 250 AWG, 3/8 Inch Stud, Aluminum/Tin Plated, CU/AL Rated
Item #: 81500
CAT #: K2A29U
UPC: 781810600108
Sign In or Register to view pricing and more.
Burndy

Ground Clamp, Cable to Water Pipe, 10 to 2 AWG, Cast Bronze

Ground Clamp, Cable to Water Pipe or Copper Tube, 10 AWG to 2 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Silicon Bronze Hardware, Direct Burial Rated
Item #: 329928
CAT #: C11D
UPC: 781810142349
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 2/0 AWG

Mechanical Lug, Aluminum, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 2/0 AWG, Bolt Hole: 1/4 Inch
Item #: 54897
CAT #: KA26U
UPC: 781810370100
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 14 to 6 AWG

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 14 AWG to 6 AWG, Bolt Hole: 1/4 Inch
Item #: 91609
CAT #: KA6U
UPC: 781810370179
Sign In or Register to view pricing and more.
Burndy

Ground Rod Clamp, 5/8", 10 AWG to 1 AWG, Direct Burial Rated

Ground Rod Clamp, Heavy Duty, 5/8 Inch, 10 AWG to 1 AWG, Copper Alloy, Hex Head Bolt, Suitable for Direct Burial
Item #: 91658
CAT #: GRC58
UPC: 781810230961
Sign In or Register to view pricing and more.
Burndy

Bare Ground Clamp / Water Pipe, 14 to 1/0 AWG, Aluminum Alloy

Bare Ground Clamp / Water Pipe, 14 AWG to 1/0 AWG, Pipe Size 1/2 to 1 Inch, High Strength Extruded Aluminum Alloy Body With Tin Plating, Slotted Screw Type, Dual Rated for CU/AL
Item #: 54652
CAT #: GC15A
UPC: 781810240007
Sign In or Register to view pricing and more.
Page 1 of 99+
7,820 Items found