Search results
988 Found
Cablofil
1 Gang Adj. Plaster Ring
Item #: 632350
CAT #: APR-1
UPC: 800388058026
Sign In or Register to view pricing and more.
Cablofil
Cable Tray Washer Kit, Steel (50 Pack)
Item #: 159990
CAT #: SWKEZ
UPC: 800388018785
Sign In or Register to view pricing and more.
Cablofil
4" Square Cover, 2-Device, Mud Ring, 3/4" - 1-1/2" Raised, Drawn
Item #: 632351
CAT #: APR-2
UPC: 800388058040
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, 2" Deep, 4" Wide, 10' Long
Item #: 166088
CAT #: CF54/100EZ
UPC: 800388000254
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, 2" Deep, 6" Wide, 10' Long
Item #: 76415
CAT #: CF54/150EZ
UPC: 800388000292
Sign In or Register to view pricing and more.
Cablofil
4" Square Fixture Cover, Mud Ring, Adjustable 3/4 to 1-1/2" Raised
Item #: 632354
CAT #: APR-R
UPC: 800388058064
Sign In or Register to view pricing and more.
Cablofil
Cable Tray Junction Kit, 90 Degree, Carbon Steel
Item #: 160545
CAT #: EZT90EZ
UPC: 800388008694
Sign In or Register to view pricing and more.
Cablofil
Gang Box Device Cover, Adjustable, 3-Gang, 3/4 - 1-1/2" Raised
Item #: 632353
CAT #: APR-3
UPC: 800388058057
Sign In or Register to view pricing and more.
Cablofil
Square Splicer Washer
Item #: 34709
CAT #: CE40EZ
UPC: 800388003415
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, 4" Deep, 12" Wide, 10' Long
Item #: 159984
CAT #: CF105/300EZ
UPC: 800388000827
Sign In or Register to view pricing and more.
Cablofil
Stainless Steel Basket Cable Tray, 2" D x 2" W x 10' L
Item #: 322717
CAT #: CF54/50IN304L
UPC:
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, 2" Deep, 12" Wide, 10' Long
Item #: 76342
CAT #: CF54/300EZ
UPC: 800388000377
Sign In or Register to view pricing and more.
Cablofil
CABLOFIL SWKIN316 SS
Item #: 346599
CAT #: SWKIN316
UPC: 800388017696
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, Wiremesh, 4" x 6" x 10', Steel, Electro-Zinc Finish
Item #: 38711
CAT #: CF105/150EZ
UPC: 800388000742
Sign In or Register to view pricing and more.
Cablofil
Fast Type Splicer, Steel
Item #: 197788
CAT #: EDRNEZ
UPC: 800388003552
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, 2" Deep, 8" Wide, 10' Long
Item #: 76418
CAT #: CF54/200EZ
UPC: 800388000339
Sign In or Register to view pricing and more.
Cablofil
1 Gang Adj. Plaster Ring
1 Gang Adj Plaster Ring
Item #: 632350
CAT #: APR-1
UPC: 800388058026
Category:
4" Square Metallic Box Mud Rings
Sign In or Register to view pricing and more.
Cablofil
Cable Tray Washer Kit, Steel (50 Pack)
Cable Tray Splicer, Washer Kit, Material: Carbon Steel, Finish: Electroplated Zinc, Package of 50
Item #: 159990
CAT #: SWKEZ
UPC: 800388018785
Category:
Cable Tray Splicer Kits
Sign In or Register to view pricing and more.
Cablofil
4" Square Cover, 2-Device, Mud Ring, 3/4" - 1-1/2" Raised, Drawn
4" Square Cover, 2-Device, Mud Ring, Adjustable Raise: 3/4" - 1-1/2", Drawn, Galvanized Steel
Item #: 632351
CAT #: APR-2
UPC: 800388058040
Category:
4" Square Metallic Box Mud Rings
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, 2" Deep, 4" Wide, 10' Long
Cable Tray, 2" Depth x 4" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Item #: 166088
CAT #: CF54/100EZ
UPC: 800388000254
Category:
Straight Wire Basket
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, 2" Deep, 6" Wide, 10' Long
Cable Tray, 2" Depth x 6" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Item #: 76415
CAT #: CF54/150EZ
UPC: 800388000292
Category:
Straight Wire Basket
Sign In or Register to view pricing and more.
Cablofil
4" Square Fixture Cover, Mud Ring, Adjustable 3/4 to 1-1/2" Raised
4" Square, Fixture Cover, Mud Ring, 3/4" -1-1/2" Raised, Adjustable, Drawn, Metallic
Item #: 632354
CAT #: APR-R
UPC: 800388058064
Category:
4" Square Metallic Box Fixture Covers
Sign In or Register to view pricing and more.
Cablofil
Cable Tray Junction Kit, 90 Degree, Carbon Steel
Cable Tray Fitting, 90° Junction Kit. Material: Carbon Steel. Finish: Electroplated Zinc. Includes: (1) Hardware for (1) Tee (2) 90° Bends.
Item #: 160545
CAT #: EZT90EZ
UPC: 800388008694
Category:
90° Horizontal Cable Tray Bend
Sign In or Register to view pricing and more.
Cablofil
Gang Box Device Cover, Adjustable, 3-Gang, 3/4 - 1-1/2" Raised
4" Square Cover, 3-Device, Mud Ring, Adjustable Raise: 3/4" - 1-1/2", Drawn, Galvanized Steel
Item #: 632353
CAT #: APR-3
UPC: 800388058057
Category:
Metallic Gang Box Covers
Sign In or Register to view pricing and more.
Cablofil
Square Splicer Washer
Square splice washer. Length: 2", Material: Carbon Steel, Finish: Electroplated Zinc. Package Quantity: 25. 1 bag = 25 washers. Use two CE40 and one EZBN14EZ (0445225) to make a complete splice.
Item #: 34709
CAT #: CE40EZ
UPC: 800388003415
Category:
Cable Tray Nut, Bolt, & Clamp Assemblies
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, 4" Deep, 12" Wide, 10' Long
Cable Tray, 4" Depth x 12" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Item #: 159984
CAT #: CF105/300EZ
UPC: 800388000827
Category:
Straight Wire Basket
Sign In or Register to view pricing and more.
Cablofil
Stainless Steel Basket Cable Tray, 2" D x 2" W x 10' L
Type 304 Stainless Steel Basket Type Cable Tray, 2" Deep, 2" Wide, 10' Long
Item #: 322717
CAT #: CF54/50IN304L
UPC:
Category:
Straight Wire Basket
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, 2" Deep, 12" Wide, 10' Long
Cable Tray, 2" Depth x 12" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Item #: 76342
CAT #: CF54/300EZ
UPC: 800388000377
Category:
Straight Wire Basket
Sign In or Register to view pricing and more.
Cablofil
CABLOFIL SWKIN316 SS
CABLOFIL SWKIN316 SS
Item #: 346599
CAT #: SWKIN316
UPC: 800388017696
Category:
Cable Tray Splicer Kits
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, Wiremesh, 4" x 6" x 10', Steel, Electro-Zinc Finish
4 Inch X 6 Inch X 10 Foot Section Of Wiremesh Cable Tray Constructed Of Precision Engineered High Quality Welded Steel Wire And Can Be Adapted To Fit Any Installation On-site Electro-zinc Finish Is Perfect For Indoor Applications
Item #: 38711
CAT #: CF105/150EZ
UPC: 800388000742
Category:
Straight Wire Basket
Sign In or Register to view pricing and more.
Cablofil
Fast Type Splicer, Steel
Cable Tray Splicer, Fast Type, Material: Carbon Steel, Finish: Electroplated Zinc. Includes: Assembly Tool (EDRNTOOL). Package Quantity: 50.
Item #: 197788
CAT #: EDRNEZ
UPC: 800388003552
Category:
Cable Tray Fast Splicers
Sign In or Register to view pricing and more.
Cablofil
Cable Tray, 2" Deep, 8" Wide, 10' Long
Cable Tray, 2" Depth x 8" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Item #: 76418
CAT #: CF54/200EZ
UPC: 800388000339
Category:
Straight Wire Basket
Sign In or Register to view pricing and more.