Search results

297 Found
Cementex

Insulated Electrical Gloves, 11", Class 0, Size 9

Item #: 138490
CAT #: IG0-11-9B
UPC: 696812040824
Sign In or Register to view pricing and more.
Cementex

Insulated Electrical Gloves, 11", Class 0, Size 11

Item #: 138491
CAT #: IG0-11-10B
UPC: 696812040671
Sign In or Register to view pricing and more.
Cementex

Insulated Electrical Glove Kit, Class 00, 11", Size 10

Item #: 187265
CAT #: IGK00-11-10B
UPC: 696812041319
Sign In or Register to view pricing and more.
Cementex

Leather Insulated Electrical Glove Protectors

Item #: 78475
CAT #: P0-10-10
UPC: 696812042194
Sign In or Register to view pricing and more.
Cementex

Insulating Rubber Blanket, 36 kv, Orange

Item #: 366741
CAT #: BL-C4
UPC: 696812019608
Sign In or Register to view pricing and more.
Cementex

14" x 6" Canvas Glove Bag

Item #: 78450
CAT #: CGB12
UPC: 696812023896
Sign In or Register to view pricing and more.
Cementex

Leather Glove Protectors, 12", Class 2, Size 10

Item #: 461628
CAT #: P2-12-10
UPC: 696812042262
Sign In or Register to view pricing and more.
Cementex

CEMENTEX ITS-24BTK TOOL KIT

Item #: 659591
CAT #: ITS-24BTK
UPC: 696812012982
Sign In or Register to view pricing and more.
Cementex

3/8" SqDr 5/32" L Hex Skt WO

Item #: 450727
CAT #: CSH-WR
UPC: 696812029973
Sign In or Register to view pricing and more.
Cementex

WIRE STRIPPER-SOLID

Item #: 78482
CAT #: WS45-215
UPC: 696812017468
Sign In or Register to view pricing and more.
Cementex

Insulated Electrical Glove Kit, Class 0, 11", Size 10

Item #: 99815
CAT #: IGK0-11-10B
UPC: 696812041647
Sign In or Register to view pricing and more.
Cementex

Glove Testing, All Classes

Item #: 193769
CAT #: CPT-GLV
UPC: 696812043498
Sign In or Register to view pricing and more.
Cementex

12 Cal FR Treated Knit Sock Hood (Navy)

Item #: 430440
CAT #: CSH-FRK
UPC: 696812054944
Sign In or Register to view pricing and more.
Cementex

Insulated Electrical Gloves, 11", Class 00, Size 10B

Item #: 280506
CAT #: IG00-11-10B
UPC: 696812040336
Sign In or Register to view pricing and more.
Cementex

Glove Talc, 6 Oz

Item #: 374712
CAT #: CPGT-6SB
UPC: 696812028914
Sign In or Register to view pricing and more.
Cementex

Arc Flash Glove Inflator - Drawstring Storage Bag

Item #: 192809
CAT #: CPGI
UPC: 696812028785
Sign In or Register to view pricing and more.
Cementex

Insulated Electrical Gloves, 11", Class 0, Size 9

Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 9, Color: Black, Voltage Capacity: 1000 VAC, 1500 VDC
Item #: 138490
CAT #: IG0-11-9B
UPC: 696812040824
Sign In or Register to view pricing and more.
Cementex

Insulated Electrical Gloves, 11", Class 0, Size 11

Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 10, Color: Black, Voltage Capacity: 1000 VAC, 1500 VDC
Item #: 138491
CAT #: IG0-11-10B
UPC: 696812040671
Sign In or Register to view pricing and more.
Cementex

Insulated Electrical Glove Kit, Class 00, 11", Size 10

Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Item #: 187265
CAT #: IGK00-11-10B
UPC: 696812041319
Sign In or Register to view pricing and more.
Cementex

Leather Insulated Electrical Glove Protectors

Leather Insulated Electrical Glove Protectors, Worn Over Rubber Insulating Gloves (Sold Separately), Class 0, Length: 10", Color: Natural, Size: 10, Voltage Capacity: 1000V AC (Liner Accompanies an Arc Fault Glove, Sold Separately)
Item #: 78475
CAT #: P0-10-10
UPC: 696812042194
Sign In or Register to view pricing and more.
Cementex

Insulating Rubber Blanket, 36 kv, Orange

Insulating Rubber Blanket, 3' X 3', Pair of Blanket Clamp Pins and Canister Included, (6) Eyelets, ASTM D1048, Type I Natural Rubber (Polyisoprene), 36 Kv Voltage Rating, Class 2, Orange
Item #: 366741
CAT #: BL-C4
UPC: 696812019608
Sign In or Register to view pricing and more.
Cementex

14" x 6" Canvas Glove Bag

Glove Bag, Dimensions: 14" x 6", Material: Canvas, Color: Natural
Item #: 78450
CAT #: CGB12
UPC: 696812023896
Sign In or Register to view pricing and more.
Cementex

Leather Glove Protectors, 12", Class 2, Size 10

Leather Insulated Electrical Glove Protectors, Class 2, Length: 12", Size: 10, Voltage Capacity: 17,000V AC
Item #: 461628
CAT #: P2-12-10
UPC: 696812042262
Sign In or Register to view pricing and more.
Cementex

CEMENTEX ITS-24BTK TOOL KIT

CEMENTEX ITS-24BTK TOOL KIT
Item #: 659591
CAT #: ITS-24BTK
UPC: 696812012982
Sign In or Register to view pricing and more.
Cementex

3/8" SqDr 5/32" L Hex Skt WO

CEX CSH-WR BALACLAVA-WHITE: REG
Item #: 450727
CAT #: CSH-WR
UPC: 696812029973
Sign In or Register to view pricing and more.
Cementex

WIRE STRIPPER-SOLID

CEX WS45-215 WIRE STRIPPER-SOLID
Item #: 78482
CAT #: WS45-215
UPC: 696812017468
Sign In or Register to view pricing and more.
Cementex

Insulated Electrical Glove Kit, Class 0, 11", Size 10

Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Item #: 99815
CAT #: IGK0-11-10B
UPC: 696812041647
Sign In or Register to view pricing and more.
Cementex

Glove Testing, All Classes

Glove Testing, All Classes
Item #: 193769
CAT #: CPT-GLV
UPC: 696812043498
Sign In or Register to view pricing and more.
Cementex

12 Cal FR Treated Knit Sock Hood (Navy)

12 Cal FR Treated Knit Sock Hood (Navy)
Item #: 430440
CAT #: CSH-FRK
UPC: 696812054944
Sign In or Register to view pricing and more.
Cementex

Insulated Electrical Gloves, 11", Class 00, Size 10B

Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 10, Color: Black, Voltage Capacity: 500 VAC, 750 VDC
Item #: 280506
CAT #: IG00-11-10B
UPC: 696812040336
Sign In or Register to view pricing and more.
Cementex

Glove Talc, 6 Oz

Glove Talc, 6 Oz, Container: Bottle, White, Powder Form, Composition: Talc, Chlorite-group Minerals And Quartz, Specific Gravity: 2.8, Cas Number: 14807-96-6, Solubility: Insoluble (h2o)
Item #: 374712
CAT #: CPGT-6SB
UPC: 696812028914
Category: Glove Dust
Sign In or Register to view pricing and more.
Cementex

Arc Flash Glove Inflator - Drawstring Storage Bag

Arc Flash Glove Inflator, Includes: Drawstring Storage Bag
Item #: 192809
CAT #: CPGI
UPC: 696812028785
Sign In or Register to view pricing and more.
Page 1 of 19
297 Items found