Search results
1,324 Found
Damar
EL242CF-120/277HF
Item #: 294533
CAT #: 23358C
UPC:
Sign In or Register to view pricing and more.
Damar
LED18T8/850/4FT/HYBRIS/SS 18W T8 5000K 2000LMS NON-DIM
Item #: 1212276
CAT #: 34317A
UPC:
Sign In or Register to view pricing and more.
Damar
5A15/SS 15W 130V
Item #: 743783
CAT #: 05741A
UPC:
Sign In or Register to view pricing and more.
Damar
Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V
Item #: 390627
CAT #: 26945A
UPC:
Sign In or Register to view pricing and more.
Damar
Incandescent Heat Lamp, Shatter-Resistant, BR40, 250W, 130V
Item #: 394066
CAT #: 01520A
UPC: 180130557572
Sign In or Register to view pricing and more.
Damar
BULB EZ 1/2 OZ
Item #: 394633
CAT #: 29051A
UPC:
Sign In or Register to view pricing and more.
Damar
120MB MINI LAMP
Item #: 394283
CAT #: 01152A
UPC:
Sign In or Register to view pricing and more.
Damar
755 15A T31/4 MBAY LMP
Item #: 394284
CAT #: 01169B
UPC:
Sign In or Register to view pricing and more.
Damar
D MOGUL BASE W/10.5 INCH
Item #: 379691
CAT #: 00881B
UPC:
Sign In or Register to view pricing and more.
Damar
40W BLACKLIGHT
Item #: 393876
CAT #: 00786D
UPC: 018013030396
Sign In or Register to view pricing and more.
Damar
100/300 3WAY MOGULE BASE
Item #: 394928
CAT #: 26147A
UPC:
Sign In or Register to view pricing and more.
Damar
Compact Fluorescent Lamp, 42W, Triple Twin, 3500K
Item #: 297729
CAT #: 20263C
UPC: 018013535778
Sign In or Register to view pricing and more.
Damar
120/277V EMERGENCY FLOUR
Item #: 393434
CAT #: 00418J
UPC:
Sign In or Register to view pricing and more.
Damar
Metal Halide Lamp, BT56, 1000W, Clear
Item #: 477729
CAT #: 01060F
UPC:
Sign In or Register to view pricing and more.
Damar
Compact Fluorescent Lamp, Mini-Spiral, 13W, 4100K
Item #: 301112
CAT #: 25508B
UPC:
Sign In or Register to view pricing and more.
Damar
SOCKET ADAPTOR MEDIUM TO MOGUL
Item #: 998584
CAT #: 03472B
UPC:
Sign In or Register to view pricing and more.
Damar
EL242CF-120/277HF
DAM 23358C EL242CF-120/277HF
Item #: 294533
CAT #: 23358C
UPC:
Category:
Electronic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Damar
LED18T8/850/4FT/HYBRIS/SS 18W T8 5000K 2000LMS NON-DIM
LED18T8/850/4FT/HYBRIS/SS 18W T8 5000K 2000LMS NON-DIM
Item #: 1212276
CAT #: 34317A
UPC:
Category:
T8 Tubular LED Lamps
Sign In or Register to view pricing and more.
Damar
5A15/SS 15W 130V
5A15/SS 15W 130V SAFE-SHIELD E26 LAMP
Item #: 743783
CAT #: 05741A
UPC:
Sign In or Register to view pricing and more.
Damar
Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: F28T5
Item #: 390627
CAT #: 26945A
UPC:
Category:
T5 Electronic Fluorescent Ballasts
Sign In or Register to view pricing and more.
Damar
Incandescent Heat Lamp, Shatter-Resistant, BR40, 250W, 130V
Incandescent Heat Lamp, Shatter-Resistant, 250 Watt, 130 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lamp Finish: Clear
Item #: 394066
CAT #: 01520A
UPC: 180130557572
Category:
BR40 Incandescent Heat Lamps
Sign In or Register to view pricing and more.
Damar
755 15A T31/4 MBAY LMP
DAM 01169B 755 15A T31/4 MBAY LMP
Item #: 394284
CAT #: 01169B
UPC:
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Damar
D MOGUL BASE W/10.5 INCH
DAM 00881B D MOGUL BASE W/10.5 INCH
Item #: 379691
CAT #: 00881B
UPC:
Sign In or Register to view pricing and more.
Damar
40W BLACKLIGHT
DAM 00786D 40W BLACKLIGHT
Item #: 393876
CAT #: 00786D
UPC: 018013030396
Sign In or Register to view pricing and more.
Damar
100/300 3WAY MOGULE BASE
DAM 26147A 100/300 3WAY MOGULE BASE
Item #: 394928
CAT #: 26147A
UPC:
Sign In or Register to view pricing and more.
Damar
Compact Fluorescent Lamp, 42W, Triple Twin, 3500K
Compact Fluorescent Lamp, 42 Watt, Bulb: Triple Twin Tube, Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hours
Item #: 297729
CAT #: 20263C
UPC: 018013535778
Category:
4-Pin Base Compact Fluorescent Lamps
Sign In or Register to view pricing and more.
Damar
120/277V EMERGENCY FLOUR
DAM 00418J 120/277V EMERGENCY FLOUR
Item #: 393434
CAT #: 00418J
UPC:
Category:
Emergency Fluorescent Ballasts
Sign In or Register to view pricing and more.
Damar
Metal Halide Lamp, BT56, 1000W, Clear
Metal Halide Lamp, 1000 Watt, Bulb: BT56 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lamp Finish: Clear
Item #: 477729
CAT #: 01060F
UPC:
Category:
Protected O-Rated Metal Halide Lamps
Sign In or Register to view pricing and more.
Damar
Compact Fluorescent Lamp, Mini-Spiral, 13W, 4100K
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Spiral, Base: Medium Screw (E26), Lumens: 860, CRI: 82, Color Temperature: 4100K
Item #: 301112
CAT #: 25508B
UPC:
Sign In or Register to view pricing and more.
Damar
SOCKET ADAPTOR MEDIUM TO MOGUL
SOCKET ADAPTOR MEDIUM TO MOGUL
Item #: 998584
CAT #: 03472B
UPC:
Category:
Lampholder Adapters & Extensions
Sign In or Register to view pricing and more.