Search results
3,139 Found
Dottie
Hex Machine Nut, 3/8-16, Zinc Plated Steel
Item #: 268129
CAT #: HN38
UPC: 781002170457
Sign In or Register to view pricing and more.
Dottie
Fender Washer, 1/4 x 1-1/4", Steel
Item #: 266190
CAT #: FENW14114
UPC: 781002155157
Sign In or Register to view pricing and more.
Dottie
Fender Washer, 3/8 x 1-1/4", Steel
Item #: 266206
CAT #: FENW38114
UPC: 781002155270
Sign In or Register to view pricing and more.
Dottie
Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Item #: 267113
CAT #: WDK8
UPC: 781002297864
Sign In or Register to view pricing and more.
Dottie
Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
Item #: 714947
CAT #: LAG516312
UPC: 781002585602
Sign In or Register to view pricing and more.
Dottie
Hex Machine Nut, 1/4-20, Zinc Plated Steel
Item #: 268087
CAT #: HN14
UPC: 781002170358
Sign In or Register to view pricing and more.
Dottie
Lock Washer, 3/8", Steel
Item #: 266643
CAT #: LW38
UPC: 781002310402
Sign In or Register to view pricing and more.
Dottie
3/4" Snap-In NM-B Connector
Item #: 524311
CAT #: DRC75
UPC: 781002505082
Sign In or Register to view pricing and more.
Dottie
Flat Washer, 3/8", Steel
Item #: 266882
CAT #: FW38
UPC: 781002310907
Sign In or Register to view pricing and more.
Dottie
Lock Washer, 1/4", Steel
Item #: 266635
CAT #: LW14
UPC: 781002310303
Sign In or Register to view pricing and more.
Dottie
Tap Bolt, 3/8" x 1", Steel, Zinc Plated
Item #: 267029
CAT #: MB381
UPC: 781002588047
Sign In or Register to view pricing and more.
Dottie
Anchor Kit
Item #: 265311
CAT #: K6CO
UPC: 781002296256
Sign In or Register to view pricing and more.
Dottie
12 AWG Insulated Pigtail, 7-1/2", Solid
Item #: 267248
CAT #: GP650
UPC: 781002161004
Sign In or Register to view pricing and more.
Dottie
Fender Washer, 1/4 x 1", Steel
Item #: 239438
CAT #: FENW141
UPC: 781002155102
Sign In or Register to view pricing and more.
Dottie
Concrete Anchor Screw, 1/4" x 1-1/4", Hex Head, Slotted
Item #: 486473
CAT #: 14H114
UPC: 781002252085
Sign In or Register to view pricing and more.
Dottie
1/4" Hex Slot Ground Screw
Item #: 574795
CAT #: 1032G
UPC: 781002141075
Sign In or Register to view pricing and more.
Dottie
Hex Machine Nut, 3/8-16, Zinc Plated Steel
Finished Hex Nut. Size: 3/8-16". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 17045.*
Item #: 268129
CAT #: HN38
UPC: 781002170457
Category:
Zinc Plated Hex Nuts
Sign In or Register to view pricing and more.
Dottie
Fender Washer, 1/4 x 1-1/4", Steel
Fender Washer. Size: 1/4 x 1-1/4 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15515.*
Item #: 266190
CAT #: FENW14114
UPC: 781002155157
Category:
Zinc Plated Steel Fender Washers
Sign In or Register to view pricing and more.
Dottie
Fender Washer, 3/8 x 1-1/4", Steel
Fender Washer. Size: 3/8 x 1-1/4 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15527.*
Item #: 266206
CAT #: FENW38114
UPC: 781002155270
Category:
Zinc Plated Steel Fender Washers
Sign In or Register to view pricing and more.
Dottie
Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws, (50) Zinc Anchors, (1) IB-2P Bit. *Dottie Part # 29786.*
Item #: 267113
CAT #: WDK8
UPC: 781002297864
Category:
Wall Driller Anchor Kits
Sign In or Register to view pricing and more.
Dottie
Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
Item #: 714947
CAT #: LAG516312
UPC: 781002585602
Category:
Zinc Plated Steel Hex Head Lag Screws
Sign In or Register to view pricing and more.
Dottie
Hex Machine Nut, 1/4-20, Zinc Plated Steel
Finished Hex Nut. Size: 1/4-20". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17035.*
Item #: 268087
CAT #: HN14
UPC: 781002170358
Category:
Zinc Plated Hex Nuts
Sign In or Register to view pricing and more.
Dottie
Lock Washer, 3/8", Steel
Lock Washer. Size: 3/8 Inch. Zinc Plated Steel. Package Quantity: 100
Item #: 266643
CAT #: LW38
UPC: 781002310402
Category:
Zinc Plated Steel Lock Washers
Sign In or Register to view pricing and more.
Dottie
3/4" Snap-In NM-B Connector
(50508) 3/4 inch, Snap-In NM-B Connector - Single Cable (8/3 - 6/3) Two Cables (14/2 - 8/2) Package of 50
Item #: 524311
CAT #: DRC75
UPC: 781002505082
Category:
Non-Metallic NM Cable Connectors
Sign In or Register to view pricing and more.
Dottie
Flat Washer, 3/8", Steel
Flat Washer. Inside Size: 3/8". Outside Diameter: 7/16". Thickness: 5/64". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 31090.*
Item #: 266882
CAT #: FW38
UPC: 781002310907
Category:
Zinc Plated Flat Washers
Sign In or Register to view pricing and more.
Dottie
Lock Washer, 1/4", Steel
1/4" Lock Washer, Zinc Plated Steel, 100 per Pack. *Dottie Part # 31030.*
Item #: 266635
CAT #: LW14
UPC: 781002310303
Category:
Zinc Plated Steel Lock Washers
Sign In or Register to view pricing and more.
Dottie
Tap Bolt, 3/8" x 1", Steel, Zinc Plated
Hex Head Tap Bolt. Size: 3/8" x 1". Hex Size: 9/16". Zinc Plated Steel. Full Thread. Package Quantity: 100. *Dottie Part # 58802.*
Item #: 267029
CAT #: MB381
UPC: 781002588047
Category:
Hex Head Bolts
Sign In or Register to view pricing and more.
Dottie
Anchor Kit
Anchor Kit. Includes: (100) #10x1" Sheet Metal Phillips/Slotted Screws, (100) #22 Red Collar Anchors, (1) 1/4" Carbide Masonry Drill. *Dottie Part # 29625.*
Item #: 265311
CAT #: K6CO
UPC: 781002296256
Category:
Sheet Metal Screw Anchor Kits
Sign In or Register to view pricing and more.
Dottie
12 AWG Insulated Pigtail, 7-1/2", Solid
Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 7-1/2". Includes: GSH Ground Screw.
Item #: 267248
CAT #: GP650
UPC: 781002161004
Category:
Solid Wire Ground Pigtails
Made in USA
Sign In or Register to view pricing and more.
Dottie
Fender Washer, 1/4 x 1", Steel
Fender Washer. Size: 1/4 x 1 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15510.*
Item #: 239438
CAT #: FENW141
UPC: 781002155102
Category:
Zinc Plated Steel Fender Washers
Sign In or Register to view pricing and more.
Dottie
Concrete Anchor Screw, 1/4" x 1-1/4", Hex Head, Slotted
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 1-1/4". Hex Head Size: 5/16". Drill Size: 3/16 x 3-1/2". Package Quantity: 100. *Dottie Part # 25208.*
Item #: 486473
CAT #: 14H114
UPC: 781002252085
Category:
Concrete Screw Anchors
Sign In or Register to view pricing and more.
Dottie
1/4" Hex Slot Ground Screw
Ground Screw, Leader Point Hex/Philips/Slot Head/Square Drive. Size: 10/32 x 3/8". Hex Size: 1/4". Green Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 14107.*
Item #: 574795
CAT #: 1032G
UPC: 781002141075
Category:
Leader Point Ground Screws
Sign In or Register to view pricing and more.