Search results

2,135 Found
Emerson

I/O Module, Analog Hart Interface, Input, 16 Channel

Item #: 615812
CAT #: IC695ALG626
UPC:
Sign In or Register to view pricing and more.
Emerson

Power Supply, Multi-Purpose, 24VDC Input, 24VDC Output, 40W

Item #: 368398
CAT #: IC695PSD140
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, PACSystems RX3i Output, Current/Voltage, 8 Channel

Item #: 416657
CAT #: IC694ALG392
UPC:
Sign In or Register to view pricing and more.
Emerson

Programmable Controller, RX3i, USB Master, Ethernet, 1 Serial Ports

Item #: 311141
CAT #: IC695CPE305
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, PACSystems RX3i, 24VDC Voltage, Input Module, 16 Point

Item #: 416660
CAT #: IC694MDL645
UPC:
Sign In or Register to view pricing and more.
Emerson

Ethernet Module, TCP/IP 10/100MBits, 2 RJ45 Ports, Switch

Item #: 366949
CAT #: IC695ETM001
UPC:
Sign In or Register to view pricing and more.
Emerson

Controller Module, Enables RX3i to Communicate with IO Devices on LAN

Item #: 586972
CAT #: IC695PNC001
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, PACSystems RX3i Analog Input, Current, 16 Channel, HD

Item #: 583750
CAT #: IC694ALG223
UPC:
Sign In or Register to view pricing and more.
Emerson

Operator Interface, QuickPanel+, 15" Color, TFT, 24VDC, Capacitive

Item #: 715580
CAT #: IC755CSS15CDA
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, Analog Input, 4 Channel, Voltage Current, 16 Bits

Item #: 920320
CAT #: EP-3164
UPC:
Sign In or Register to view pricing and more.
Emerson

Network Adapter, Scanner, 2 x RJ45 Connections, 10A, 20.4-28.8VAC

Item #: 997278
CAT #: EPXPNS001
UPC:
Sign In or Register to view pricing and more.
Emerson

Terminal Block, Box Style, High Density, 36 Point, Screw Terminal

Item #: 416637
CAT #: IC694TBB132
UPC:
Sign In or Register to view pricing and more.
Emerson

Base Plate, 12-Slot, High Speed Controller, Supports PCI & Serial Bus

Item #: 366947
CAT #: IC695CHS012
UPC:
Sign In or Register to view pricing and more.
Emerson

Battery, CPU, Memory Backup, Smart, Lithium, Series 90-30, RX3i

Item #: 422523
CAT #: IC695ACC302
UPC:
Sign In or Register to view pricing and more.
Emerson

Operator Interface, QuickPanel+, 12" Color, TFT, 24VDC, Capacitive

Item #: 753218
CAT #: IC755CSS12CDB
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, PACSystems RX3i, DC Voltage, Output Module, 16 Point

Item #: 416662
CAT #: IC694MDL740
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, Analog Hart Interface, Input, 16 Channel

I/O Module, Analog Input Hart Module, 16 Channels Single Ended, 8 Channels Differential, Channels are Configurable for Voltage, Current, and Current/Hart Supports Current, 0 to 20 mA, 4 to 20 mA, +/- 20 mA
Item #: 615812
CAT #: IC695ALG626
UPC:
Sign In or Register to view pricing and more.
Emerson

Power Supply, Multi-Purpose, 24VDC Input, 24VDC Output, 40W

Power Supply, Multi-Purpose, 24 Volt DC Input, 24 Volt DC Output, 40 Watt, Up to 4 Multi-Purpose, Power Supplies, Supported on a Universal Base
Item #: 368398
CAT #: IC695PSD140
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, PACSystems RX3i Output, Current/Voltage, 8 Channel

I/O Module, PACSystems RX3i Analog Output, Current/Voltage, 8 Channel
Item #: 416657
CAT #: IC694ALG392
UPC:
Sign In or Register to view pricing and more.
Emerson

Programmable Controller, RX3i, USB Master, Ethernet, 1 Serial Ports

Programmable Controller, RX3i PAC System, 1 USB Master Port, 1 Ethernet Port, and 1 Serial Ports
Item #: 311141
CAT #: IC695CPE305
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, PACSystems RX3i, 24VDC Voltage, Input Module, 16 Point

I/O Module, PACSystems RX3i, DC Voltage, Discrete Input Module, 16 Point, 24 Volt DC, Positive/Negative Logic
Item #: 416660
CAT #: IC694MDL645
UPC:
Sign In or Register to view pricing and more.
Emerson

Ethernet Module, TCP/IP 10/100MBits, 2 RJ45 Ports, Switch

Ethernet Module, PACSystem RX3i, TCP/IP 10/100MBits, 2 RJ45 Ports, Buitl In Switch, 1 IP Adress Occupies 2 Slot on Base System
Item #: 366949
CAT #: IC695ETM001
UPC:
Sign In or Register to view pricing and more.
Emerson

Controller Module, Enables RX3i to Communicate with IO Devices on LAN

Controller Module, PROFINET, Enables RX3i to Communicate with IO Devices on LAN
Item #: 586972
CAT #: IC695PNC001
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, PACSystems RX3i Analog Input, Current, 16 Channel, HD

I/O Module, PACSystems RX3i Analog Input, Current, High Density, 16 Channel, 10 Volt DC
Item #: 583750
CAT #: IC694ALG223
UPC:
Sign In or Register to view pricing and more.
Emerson

Operator Interface, QuickPanel+, 15" Color, TFT, 24VDC, Capacitive

Operator Interface, QuickPanel+, 15 Inch, Color, TFT, Multi-Touch, Projected Capacitive Screen, 24 Volt DC, GE Monogram Bezel
Item #: 715580
CAT #: IC755CSS15CDA
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, Analog Input, 4 Channel, Voltage Current, 16 Bits

I/O Module, Analog Input, 4 Channel, Voltage Current, 16 Bits, 2-3-4 Wire
Item #: 920320
CAT #: EP-3164
UPC:
Sign In or Register to view pricing and more.
Emerson

Network Adapter, Scanner, 2 x RJ45 Connections, 10A, 20.4-28.8VAC

Network Adapter, Scanner, Profinet, Class C, I/O Device, 2 x RJ45 Connections, 10 Amp, 20.4 - 28.8 Volt AC
Item #: 997278
CAT #: EPXPNS001
UPC:
Sign In or Register to view pricing and more.
Emerson

Terminal Block, Box Style, High Density, 36 Point, Screw Terminal

Terminal Block, Box Style, High Density, 36 Point, Screw Terminal, Extended Shroud
Item #: 416637
CAT #: IC694TBB132
UPC:
Sign In or Register to view pricing and more.
Emerson

Base Plate, 12-Slot, High Speed Controller, Supports PCI & Serial Bus

Base Plate, 12-Slot, High Speed Controller, Supports PCI & Serial Bus
Item #: 366947
CAT #: IC695CHS012
UPC:
Sign In or Register to view pricing and more.
Emerson

Battery, CPU, Memory Backup, Smart, Lithium, Series 90-30, RX3i

Battery, CPU, Memory Backup, Smart, Lithium, Series 90-30, RX3i, Mounts External to the Controller
Item #: 422523
CAT #: IC695ACC302
UPC:
Category: PLC Batteries
Sign In or Register to view pricing and more.
Emerson

Operator Interface, QuickPanel+, 12" Color, TFT, 24VDC, Capacitive

Operator Interface, QuickPanel+, 12 Inch, Color, TFT, Multi-Touch, Projected Capacitive Screen, 24 Volt DC, Dual Ethernet Ports, GE Monogram Bezel
Item #: 753218
CAT #: IC755CSS12CDB
UPC:
Sign In or Register to view pricing and more.
Emerson

I/O Module, PACSystems RX3i, DC Voltage, Output Module, 16 Point

I/O Module, PACSystems RX3i, DC Voltage, Discrete Output Module, 16 Point, 12/24 Volt DC, Positive Logic, 0.5 Amp
Item #: 416662
CAT #: IC694MDL740
UPC:
Sign In or Register to view pricing and more.
Page 1 of 99+
2,135 Items found