Search results
505 Found
Greaves
Rebar Ground Clamp, 1/2", 8 to 4 AWG, Bronze
Item #: 200809
CAT #: J-30-DB
UPC: 784491271100
Sign In or Register to view pricing and more.
Greaves
Rebar Ground Clamp, 5/8", 6 to 2/0 AWG, Bronze
Item #: 203039
CAT #: J31-DB
UPC: 784491271209
Sign In or Register to view pricing and more.
Greaves
Ground Clamp, Water Pipe: 1/2 - 1", Wire Range: 10 - 2 AWG, Bronze
Item #: 200835
CAT #: G1
UPC: 784491301029
Sign In or Register to view pricing and more.
Greaves
Rebar Ground Clamp, 1/2 to 3/4", 6 to 4/0 AWG, Bronze
Item #: 243995
CAT #: J32-DB
UPC: 784491271308
Sign In or Register to view pricing and more.
Greaves
Jones Rebar Clamp, # 3, 3/8", 6 - 8 AWG, Copper Only, Direct Burial
Item #: 200784
CAT #: J29-DB
UPC: 784491271018
Sign In or Register to view pricing and more.
Greaves
Ground Clamp, Water Pipe: 1-1/4 - 2", Wire Range: 10 - 2 AWG, Bronze
Item #: 200860
CAT #: G2
UPC: 784491301609
Sign In or Register to view pricing and more.
Greaves
Copper Bonding Mesh Kit, 3 x 100'
Item #: 281348
CAT #: CBM310K
UPC: 784491274156
Sign In or Register to view pricing and more.
Greaves
Pool/Spa Copper Bonding Mesh Kit, #8 Copper Wire, 3 x 50'
Item #: 673096
CAT #: CBM35K
UPC: 784491274101
Sign In or Register to view pricing and more.
Greaves
2 INSUL IN-LINE SPLICE
Item #: 456455
CAT #: PBS-2
UPC: 784491137017
Sign In or Register to view pricing and more.
Greaves
Bronze Rebar Ground Clamp, 3/8" - 1" Rebar, 10 to 2 AWG
Item #: 201715
CAT #: G1R-DB
UPC: 784491706213
Sign In or Register to view pricing and more.
Greaves
Flex-Cable Compression Adapters, 250 MCM, Copper
Item #: 259103
CAT #: PT262FX250
UPC: 784491552629
Sign In or Register to view pricing and more.
Greaves
Water Pipe Ground Clamp, 2-1/2 to 4" Pipe, Bronze
Item #: 199866
CAT #: G12
UPC: 784491304402
Sign In or Register to view pricing and more.
Greaves
GREAVES PT10R2 1/0AWG TO #2
Item #: 461713
CAT #: PT10R2
UPC: 784491541029
Sign In or Register to view pricing and more.
Greaves
GROUND BUS BAR
Item #: 387618
CAT #: GBB4212G
UPC: 784491271889
Sign In or Register to view pricing and more.
Greaves
Ground Rod Clamp, Bronze, 5/8" Rod, 1/0 AWG Max
Item #: 203010
CAT #: G31
UPC: 784491270202
Sign In or Register to view pricing and more.
Greaves
Grounding Hub, Cast Bronze, #3/0 STR, 1"
Item #: 203267
CAT #: G43
UPC: 784491307403
Sign In or Register to view pricing and more.
Greaves
Rebar Ground Clamp, 1/2", 8 to 4 AWG, Bronze
Rebar Ground Clamp, Direct Burial, Rebar Size: #4, 1/2", Material: Bronze, Wire Size: 8 AWG (Solid) - 4 AWG (Stranded).
Item #: 200809
CAT #: J-30-DB
UPC: 784491271100
Category:
Rebar Ground Clamps
Sign In or Register to view pricing and more.
Greaves
Rebar Ground Clamp, 5/8", 6 to 2/0 AWG, Bronze
Rebar Ground Clamp, Rebar Size: #5, Diameter: 5/8 Inch, 6 to 2/0 AWG, Bronze
Item #: 203039
CAT #: J31-DB
UPC: 784491271209
Category:
Rebar Ground Clamps
Sign In or Register to view pricing and more.
Greaves
Ground Clamp, Water Pipe: 1/2 - 1", Wire Range: 10 - 2 AWG, Bronze
Ground Clamp, Water Pipe: 1/2 to 1 Inch, Wire Range: 10 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze
Item #: 200835
CAT #: G1
UPC: 784491301029
Category:
Bare Wire Ground Clamps
Sign In or Register to view pricing and more.
Greaves
Rebar Ground Clamp, 1/2 to 3/4", 6 to 4/0 AWG, Bronze
Rebar Ground Clamp, Rebar Size: #4/5/6, Diameter: 1/2 to 3/4 Inch, 6 to 4/0 AWG, Bronze
Item #: 243995
CAT #: J32-DB
UPC: 784491271308
Category:
Rebar Ground Clamps
Sign In or Register to view pricing and more.
Greaves
Jones Rebar Clamp, # 3, 3/8", 6 - 8 AWG, Copper Only, Direct Burial
Rebar Ground Clamp, Direct Burial, Rebar Size: #3, 3/8", Material: Bronze, Wire Size: 8 AWG (Solid) - 6 AWG (Solid).
Item #: 200784
CAT #: J29-DB
UPC: 784491271018
Category:
Rebar Ground Clamps
Sign In or Register to view pricing and more.
Greaves
Ground Clamp, Water Pipe: 1-1/4 - 2", Wire Range: 10 - 2 AWG, Bronze
Ground Clamp, Water Pipe: 1-1/4 to 2 Inch, Wire Range: 10 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze
Item #: 200860
CAT #: G2
UPC: 784491301609
Category:
Bare Wire Ground Clamps
Sign In or Register to view pricing and more.
Greaves
Copper Bonding Mesh Kit, 3 x 100'
Copper Bonding Mesh Kit, 3 x 100 Foot, Includes Clamps, Split Bolts, and Stakes
Item #: 281348
CAT #: CBM310K
UPC: 784491274156
Category:
Grounding Grid Connectors
Sign In or Register to view pricing and more.
Greaves
Pool/Spa Copper Bonding Mesh Kit, #8 Copper Wire, 3 x 50'
Pool and Spa Copper Bonding Mesh Kit, #8 Copper Wire, 3(W) x 50(L) Foot, Hardware Included
Item #: 673096
CAT #: CBM35K
UPC: 784491274101
Category:
Pool Bonding
Sign In or Register to view pricing and more.
Greaves
2 INSUL IN-LINE SPLICE
GRV PBS 2 INSUL IN-LINE SPLICE
Item #: 456455
CAT #: PBS-2
UPC: 784491137017
Category:
ln-Line Splicers/Reducers - Insulated
Sign In or Register to view pricing and more.
Greaves
Bronze Rebar Ground Clamp, 3/8" - 1" Rebar, 10 to 2 AWG
Water Pipe Ground Clamp, 1/2 to 1 Inch Pipe, 10 to 2 AWG, Bronze.
Item #: 201715
CAT #: G1R-DB
UPC: 784491706213
Category:
Bare Wire Ground Clamps
Sign In or Register to view pricing and more.
Greaves
Flex-Cable Compression Adapters, 250 MCM, Copper
Flex-Cable Compression Adapters, PT-FX Series, 250 MCM, 600 Volt, Copper
Item #: 259103
CAT #: PT262FX250
UPC: 784491552629
Category:
Copper Pigtail Adapters
Sign In or Register to view pricing and more.
Greaves
Water Pipe Ground Clamp, 2-1/2 to 4" Pipe, Bronze
Water Pipe Ground Clamp, 2-1/2 to 4 Inch Pipe, 10 to 2 AWG, Bronze
Item #: 199866
CAT #: G12
UPC: 784491304402
Category:
Bare Wire Ground Clamps
Sign In or Register to view pricing and more.
Greaves
GREAVES PT10R2 1/0AWG TO #2
GREAVES PT10R2 1/0AWG TO #2
Item #: 461713
CAT #: PT10R2
UPC: 784491541029
Category:
Copper Pigtail Adapters
Sign In or Register to view pricing and more.
Greaves
Ground Rod Clamp, Bronze, 5/8" Rod, 1/0 AWG Max
Ground Rod Clamp, Bronze, 5/8 Inch Rod, 1/0 AWG Max, Heavy Duty, Direct Burial, Copper Wire Only
Item #: 203010
CAT #: G31
UPC: 784491270202
Category:
Ground Rod Ground Clamps
Sign In or Register to view pricing and more.
Greaves
Grounding Hub, Cast Bronze, #3/0 STR, 1"
Grounding Hub, Cast Bronze, #3/0 STR, 1 Inch
Item #: 203267
CAT #: G43
UPC: 784491307403
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.