Search results

159 Found
Hilti

Expansion Anchor, Wedge, 316 Stainless Steel, 1/2 x 3-3/4"

Item #: 897179
CAT #: 282569
UPC:
Sign In or Register to view pricing and more.
Hilti

HLT 2194341 THREADED STUD X-BT-MR

Item #: 1632966
CAT #: 2194341
UPC:
Sign In or Register to view pricing and more.
Hilti

Expansion Anchor, Wedge, 316 Stainless Steel, 3/8 x 3-3/4"

Item #: 897182
CAT #: 282568
UPC:
Sign In or Register to view pricing and more.
Hilti

Stud Anchor, Wedge, 316 Stainless Steel, 1/4 x 2-1/2"

Item #: 2274374
CAT #: 2210231
UPC:
Sign In or Register to view pricing and more.
Hilti

Expansion Anchor, Wedge, 316 Stainless Steel, 1/2 x 5-1/2"

Item #: 261428
CAT #: 00282571
UPC:
Sign In or Register to view pricing and more.
Hilti

Threaded Rod Hanger, for 3/8", X-HS W10 U22 P8 S15

Item #: 1236899
CAT #: 386222
UPC:
Sign In or Register to view pricing and more.
Hilti

Coiled Cartridges for Powder-Actuated Tools, Yellow, 100/Box

Item #: 1262557
CAT #: 50352
UPC:
Sign In or Register to view pricing and more.
Hilti

HLT 282526 EXP ANCHOR KB3 1/2" X

Item #: 593222
CAT #: 282526
UPC:
Sign In or Register to view pricing and more.
Hilti

Stud Anchor, Wedge, 316 Stainless Steel, 3/8 x 5"

Item #: 2070728
CAT #: 2210251
UPC:
Sign In or Register to view pricing and more.
Hilti

Expansion Anchor, Wedge, 316 Stainless Steel, 5/8 x 6"

Item #: 885650
CAT #: 282574
UPC:
Sign In or Register to view pricing and more.
Hilti

KB3 3/8 X 3 3/4 LONG THREAD

Item #: 261328
CAT #: 00282523
UPC:
Sign In or Register to view pricing and more.
Hilti

Threaded Stud S-BT-MF W10/15 AN 6

Item #: 1219130
CAT #: 2139173
UPC:
Sign In or Register to view pricing and more.
Hilti

HLT 2206611 ELEC CONN S-BT-ER W10

Item #: 1674012
CAT #: 2206611
UPC:
Sign In or Register to view pricing and more.
Hilti

DX Clean-Tec Cartridge for X-BT System

Item #: 992384
CAT #: 412689
UPC:
Sign In or Register to view pricing and more.
Hilti

FIRESTOP PUTTY STICK

Item #: 425709
CAT #: CP-618
UPC:
Sign In or Register to view pricing and more.
Hilti

CARBIDE DRILL BIT TE-CX

Item #: 1661384
CAT #: 435019
UPC:
Sign In or Register to view pricing and more.
Hilti

Expansion Anchor, Wedge, 316 Stainless Steel, 1/2 x 3-3/4"

Expansion Anchor, Wedge, 316 Stainless Steel, 1/2 x 3-3/4 Inch
Item #: 897179
CAT #: 282569
UPC:
Sign In or Register to view pricing and more.
Hilti

HLT 2194341 THREADED STUD X-BT-MR

THREADED STUD X-BT-MR W10/15 SN 8 100/BOX
Item #: 1632966
CAT #: 2194341
UPC:
Sign In or Register to view pricing and more.
Hilti

Expansion Anchor, Wedge, 316 Stainless Steel, 3/8 x 3-3/4"

Expansion Anchor, Wedge, 316 Stainless Steel, 3/8 x 3-3/4 Inch
Item #: 897182
CAT #: 282568
UPC:
Sign In or Register to view pricing and more.
Hilti

Stud Anchor, Wedge, 316 Stainless Steel, 1/4 x 2-1/2"

Stud Anchor, Wedge, 316 Stainless Steel, 1/4 x 2-1/2 Inch
Item #: 2274374
CAT #: 2210231
UPC:
Sign In or Register to view pricing and more.
Hilti

Expansion Anchor, Wedge, 316 Stainless Steel, 1/2 x 5-1/2"

Expansion Anchor, Wedge, 316 Stainless Steel, 1/2 x 35-1/2 Inch
Item #: 261428
CAT #: 00282571
UPC:
Sign In or Register to view pricing and more.
Hilti

Threaded Rod Hanger, for 3/8", X-HS W10 U22 P8 S15

Threaded Rod Hanger, for 3/8 Inch, X-HS W10 U22 P8 S16, 100 per Box
Item #: 1236899
CAT #: 386222
UPC:
Sign In or Register to view pricing and more.
Hilti

Coiled Cartridges for Powder-Actuated Tools, Yellow, 100/Box

Coiled Cartridges for Powder-Actuated Tools, Yellow, .27 Caliber Short Cartridge, Medium-Light, 100 per Box, Order of 1 Each = Box of 100 Cartridges
Item #: 1262557
CAT #: 50352
UPC:
Sign In or Register to view pricing and more.
Hilti

HLT 282526 EXP ANCHOR KB3 1/2" X

HLT 282526 EXP ANCHOR KB3 1/2" X 3-3/4 LT
Item #: 593222
CAT #: 282526
UPC:
Sign In or Register to view pricing and more.
Hilti

Stud Anchor, Wedge, 316 Stainless Steel, 3/8 x 5"

Stud Anchor, Wedge, 316 Stainless Steel, 3/8 x 5 Inch
Item #: 2070728
CAT #: 2210251
UPC:
Sign In or Register to view pricing and more.
Hilti

Expansion Anchor, Wedge, 316 Stainless Steel, 5/8 x 6"

Expansion Anchor, Wedge, 316 Stainless Steel, 5/8 x 6 Inch
Item #: 885650
CAT #: 282574
UPC:
Sign In or Register to view pricing and more.
Hilti

KB3 3/8 X 3 3/4 LONG THREAD

KB3 3/8 X 3 3/4 LONG THREAD
Item #: 261328
CAT #: 00282523
UPC:
Sign In or Register to view pricing and more.
Hilti

Threaded Stud S-BT-MF W10/15 AN 6

Threaded Stud S-BT-MF W10/15 AN 6, Threaded Screw-In Stud (Carbon Steel, Metric Thread) For Multi-Purpose Fastenings On Steel In Mildly Corrosive Environments, 100 per Pack
Item #: 1219130
CAT #: 2139173
UPC:
Sign In or Register to view pricing and more.
Hilti

HLT 2206611 ELEC CONN S-BT-ER W10

ELEC CONN S-BT-ER W10 HC AWG4/0 100/UNIT
Item #: 1674012
CAT #: 2206611
UPC:
Sign In or Register to view pricing and more.
Hilti

DX Clean-Tec Cartridge for X-BT System

Powder Charge Strip, DX Cartridge, 6.8/11 M10 STD Brown, 100 per Box
Item #: 992384
CAT #: 412689
UPC:
Sign In or Register to view pricing and more.
Hilti

FIRESTOP PUTTY STICK

HLT CP-618 FIRESTOP PUTTY STICK
Item #: 425709
CAT #: CP-618
UPC:
Sign In or Register to view pricing and more.
Hilti

CARBIDE DRILL BIT TE-CX

Drill Bit Carbide TE-CX 5/8" X 12", Working Length: 9-1/2".
Item #: 1661384
CAT #: 435019
UPC:
Sign In or Register to view pricing and more.
Page 1 of 10
159 Items found