Search results
16,732 Found
nVent Hoffman
Pull Box 12" x 12" x 6"
Item #: 38836
CAT #: ASE12X12X6NK
UPC: 783510435103
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs
Item #: 22447
CAT #: F66GCPNK
UPC: 783510528300
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 3/4", Steel
Item #: 20217
CAT #: AS075
UPC: 783510597108
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 2", Steel
Item #: 19989
CAT #: AS200
UPC: 783510597603
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 1", Steel
Item #: 20051
CAT #: AS100
UPC: 783510597306
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box 8" x 8" x 4"
Item #: 38859
CAT #: ASE8X8X4NK
UPC: 783510433307
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box 12" x 12" x 4"
Item #: 39615
CAT #: ASE12X12X4NK
UPC: 783510433802
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box 18" x 18" x 6"
Item #: 38792
CAT #: ASE18X18X6NK
UPC: 783510435608
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box 6" x 6" x 4"
Item #: 38905
CAT #: ASE6X6X4NK
UPC: 783510433000
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 1/2", Steel
Item #: 20239
CAT #: AS050
UPC: 783510597009
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 8" x 8"
Item #: 22338
CAT #: F88GCPNK
UPC: 783510528409
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6"
Item #: 37999
CAT #: ASG12X12X6NK
UPC: 783510425104
Sign In or Register to view pricing and more.
nVent Hoffman
Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 6"
Item #: 8831
CAT #: A12R126NK
UPC: 783510135010
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 4" x 4", Type 1, Gray, No KOs
Item #: 22476
CAT #: F44GCPNK
UPC: 783510528201
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2", Steel
Item #: 20005
CAT #: AS150
UPC: 783510597504
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4"
Item #: 39203
CAT #: ASG12X12X4NK
UPC: 783510423803
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box 12" x 12" x 6"
Pull Box, Type 1, Screw Cover, Size/Dims: 12" x 12" x 6", Material/Finish: Steel/Gray, No Knockouts.
Item #: 38836
CAT #: ASE12X12X6NK
UPC: 783510435103
Category:
Screw Cover NEMA 1 Junction Boxes
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs
Wireway Closure Plate without KO, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Item #: 22447
CAT #: F66GCPNK
UPC: 783510528300
Category:
Wireway Closure Plates
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 3/4", Steel
Hole Seal, for 0.75" Conduit. Size/Dims: 1.56", Material/Finish: Steel/Gray.
Item #: 20217
CAT #: AS075
UPC: 783510597108
Category:
Painted Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 2", Steel
Hole Seal, for 2.00" Conduit. Size/Dims: 3.00", Material/Finish: Steel/Gray.
Item #: 19989
CAT #: AS200
UPC: 783510597603
Category:
Painted Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 1", Steel
Hole Seal, for 1.00" Conduit. Size/Dims: 1.88", Material/Finish: Steel/Gray.
Item #: 20051
CAT #: AS100
UPC: 783510597306
Category:
Painted Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box 8" x 8" x 4"
Pull Box, Type 1, Screw Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Steel/Gray, No Knockouts.
Item #: 38859
CAT #: ASE8X8X4NK
UPC: 783510433307
Category:
Screw Cover NEMA 1 Junction Boxes
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box 12" x 12" x 4"
Pull Box, Type 1, Screw Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray, No Knockouts.
Item #: 39615
CAT #: ASE12X12X4NK
UPC: 783510433802
Category:
Screw Cover NEMA 1 Junction Boxes
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box 18" x 18" x 6"
Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 18" x 6", Material/Finish: Steel/Gray, No Knockouts.
Item #: 38792
CAT #: ASE18X18X6NK
UPC: 783510435608
Category:
Screw Cover NEMA 1 Junction Boxes
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box 6" x 6" x 4"
Pull Box, Type 1, Screw Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Steel/Gray, No Knockouts.
Item #: 38905
CAT #: ASE6X6X4NK
UPC: 783510433000
Category:
Screw Cover NEMA 1 Junction Boxes
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 1/2", Steel
Hole Seal for 1/2 Inch Conduit. Size/Dims: 1.38 Inch, Steel, Gray
Item #: 20239
CAT #: AS050
UPC: 783510597009
Category:
Painted Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 8" x 8"
Wireway Closure Plate, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray, No Knockout.
Item #: 22338
CAT #: F88GCPNK
UPC: 783510528409
Category:
Wireway Closure Plates
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6"
Pull Box, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts
Item #: 37999
CAT #: ASG12X12X6NK
UPC: 783510425104
Category:
Screw Cover NEMA 1 Junction Boxes
Sign In or Register to view pricing and more.
nVent Hoffman
Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 6"
Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 12 x 6 Inch, Galvanized Steel/Gray
Item #: 8831
CAT #: A12R126NK
UPC: 783510135010
Category:
NEMA 3R Screw Cover Enclosures
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 4" x 4", Type 1, Gray, No KOs
Wireway Closure Plate without KO, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Item #: 22476
CAT #: F44GCPNK
UPC: 783510528201
Category:
Wireway Closure Plates
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2", Steel
Hole Seal, for 1.50" Conduit. Size/Dims: 2.50", Material/Finish: Steel/Gray.
Item #: 20005
CAT #: AS150
UPC: 783510597504
Category:
Painted Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4"
Pull Box, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Steel With Galvanized Finish, No Knockouts
Item #: 39203
CAT #: ASG12X12X4NK
UPC: 783510423803
Category:
Screw Cover NEMA 1 Junction Boxes
Sign In or Register to view pricing and more.