Search results
524 Found
Prescolite
4" Round SM LED Downlight, 27/30/35/40K
Item #: 1890617
CAT #: LBSES-4RD-CS9-WH
UPC: 840141400723
Sign In or Register to view pricing and more.
Prescolite
6" Round SM LED Downlight, 27/30/35/40K
Item #: 1890618
CAT #: LBSES-6RD-CS9-WH
UPC: 840141400730
Sign In or Register to view pricing and more.
Prescolite
Vertical Triple Tube Open Downlight, 6", 26/32/42W, 120-277V
Item #: 184740
CAT #: LF6CFV32EB
UPC:
Sign In or Register to view pricing and more.
Prescolite
6IN LITEBOX PRO LSCS-MODULE
Item #: 2110304
CAT #: LBRP-M-LSSLCS9
UPC:
Sign In or Register to view pricing and more.
Prescolite
6IN LITEBOX PRO LSCS-HOUSING
Item #: 2110302
CAT #: LB-6R-F-TG
UPC:
Sign In or Register to view pricing and more.
Prescolite
SSWT/LFR-6RD-H LITEFRAME 6IN ROUND DOWNLIGHT 1500 LUMEN 3500K 80+
Item #: 2334732
CAT #: LFR-6RD-M-15L35K8-MD-DM1/LFR-6RD-T-SSWT/
UPC:
Sign In or Register to view pricing and more.
Prescolite
6IN LITEBOX PRO LSCS-TRIM
Item #: 2110303
CAT #: LBRP-6RD-T-D
UPC:
Sign In or Register to view pricing and more.
Prescolite
6IN TRIM SEMI-DIFFUSE CLEAR 2000 LUMEN 3500K
Item #: 1371448
CAT #: 6LFSL20L35K9
UPC: 785235432511
Sign In or Register to view pricing and more.
Prescolite
LED Downlight Module, 1K-L/3KCT
Item #: 947135
CAT #: LB6LEDA10L30KWH
UPC: 785235429337
Sign In or Register to view pricing and more.
Prescolite
Hsg 4in Lv 120v Magn
Item #: 188015
CAT #: LVH4120V
UPC:
Sign In or Register to view pricing and more.
Prescolite
TRIM 8IN HORZ 2LMP CLEAR SEMI DIFF ALZAK
Item #: 306501
CAT #: 8CFH
UPC:
Sign In or Register to view pricing and more.
Prescolite
2 FT. TRAK RAIL - WHITE
Item #: 556004
CAT #: AKT2WH
UPC:
Sign In or Register to view pricing and more.
Prescolite
FIXTURE ZET GIMBAL RING
Item #: 556003
CAT #: AKTGARZ
UPC: 785235050302
Sign In or Register to view pricing and more.
Prescolite
CLEAR REFLECTOR
Item #: 371824
CAT #: 726
UPC: 785235146227
Sign In or Register to view pricing and more.
Prescolite
Hubbell - Lighting CFR826UEB
Item #: 1083393
CAT #: CFR826UEB
UPC:
Sign In or Register to view pricing and more.
Prescolite
REPLACEMENT LENS FOR
Item #: 171893
CAT #: 0219860
UPC:
Sign In or Register to view pricing and more.
Prescolite
4" Round SM LED Downlight, 27/30/35/40K
4" Round Surface Mount LED Downlight, 9.9 Watt, 120-277V, CRI: 90, Selectable Color Temperature: 2700K/3000K/3500K/4000K, Lumens: 761, 0-10V Dimming, Can Also Be Dimmed With 120V Triac or ELV Dimmers
Item #: 1890617
CAT #: LBSES-4RD-CS9-WH
UPC: 840141400723
Sustainable
Sign In or Register to view pricing and more.
Prescolite
6" Round SM LED Downlight, 27/30/35/40K
6" Round Surface Mount LED Downlight, 13.1 Watt, 120-277V, CRI: 90, Selectable Color Temperature: 2700K/3000K/3500K/4000K, Lumens: 1178, 0-10V Dimming, White
Item #: 1890618
CAT #: LBSES-6RD-CS9-WH
UPC: 840141400730
Sustainable
Sign In or Register to view pricing and more.
Prescolite
Vertical Triple Tube Open Downlight, 6", 26/32/42W, 120-277V
Vertical Triple Tube Open Downlight, 26/32/42 Watt, 120-277 Volt, Diameter: 6 inch, Ballast Type: Electronic
Item #: 184740
CAT #: LF6CFV32EB
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Prescolite
6IN LITEBOX PRO LSCS-MODULE
6IN LITEBOX PRO LSCS-MODULE
Item #: 2110304
CAT #: LBRP-M-LSSLCS9
UPC:
Sign In or Register to view pricing and more.
Prescolite
6IN LITEBOX PRO LSCS-HOUSING
6IN LITEBOX PRO LSCS-HOUSING
Item #: 2110302
CAT #: LB-6R-F-TG
UPC:
Sign In or Register to view pricing and more.
Prescolite
SSWT/LFR-6RD-H LITEFRAME 6IN ROUND DOWNLIGHT 1500 LUMEN 3500K 80+
SSWT/LFR-6RD-H LITEFRAME 6IN ROUND DOWNLIGHT 1500 LUMEN 3500K 80+ CRI MEDIUM 0-10V DIM SEMI-SPECULAR WHITE FLANGE TRIM 6IN HOUSING FRAME NEW CONSTRUCTION NON-IC
Item #: 2334732
CAT #: LFR-6RD-M-15L35K8-MD-DM1/LFR-6RD-T-SSWT/
UPC:
Sign In or Register to view pricing and more.
Prescolite
6IN LITEBOX PRO LSCS-TRIM
6IN LITEBOX PRO LSCS-TRIM
Item #: 2110303
CAT #: LBRP-6RD-T-D
UPC:
Sign In or Register to view pricing and more.
Prescolite
6IN TRIM SEMI-DIFFUSE CLEAR 2000 LUMEN 3500K
6IN TRIM SEMI-DIFFUSE CLEAR 2000 LUMEN 3500K
Item #: 1371448
CAT #: 6LFSL20L35K9
UPC: 785235432511
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Prescolite
LED Downlight Module, 1K-L/3KCT
LED Downlight Module, 12 Watt/120V, Lumens: 1,000, Color Temperature: 3000K, 15% Dimming
Item #: 947135
CAT #: LB6LEDA10L30KWH
UPC: 785235429337
Category:
6" Recessed LED Downlights
Sign In or Register to view pricing and more.
Prescolite
Hsg 4in Lv 120v Magn
Mid-specification Grade 4" Low Voltage Non-ic New Constructionincandescent Downlight With 120v Transformer Used For Design-build Andvalue-engineered Applications
Item #: 188015
CAT #: LVH4120V
UPC:
Sign In or Register to view pricing and more.
Prescolite
TRIM 8IN HORZ 2LMP CLEAR SEMI DIFF ALZAK
TRIM 8IN HORZ 2LMP CLEAR SEMI DIFF ALZAK
Item #: 306501
CAT #: 8CFH
UPC:
Sign In or Register to view pricing and more.
Prescolite
2 FT. TRAK RAIL - WHITE
PRE AKT2WH 2 FT. TRAK RAIL - WHITE
Item #: 556004
CAT #: AKT2WH
UPC:
Sign In or Register to view pricing and more.
Prescolite
FIXTURE ZET GIMBAL RING
PRE AKTGARZ FIXTURE ZET GIMBAL RING (75W MR-16)
Item #: 556003
CAT #: AKTGARZ
UPC: 785235050302
Sign In or Register to view pricing and more.
Prescolite
CLEAR REFLECTOR
PRE 726 CLEAR REFLECTOR
Item #: 371824
CAT #: 726
UPC: 785235146227
Sign In or Register to view pricing and more.
Prescolite
Hubbell - Lighting CFR826UEB
PRE CFR826UEB HSG 8IN 26W QUA
Item #: 1083393
CAT #: CFR826UEB
UPC:
Sign In or Register to view pricing and more.
Prescolite
REPLACEMENT LENS FOR
PRE 0219860 REPLACEMENT LENS FOR
Item #: 171893
CAT #: 0219860
UPC:
Sign In or Register to view pricing and more.