Search results
3,300 Found
Ilsco
4/0 to 14 AWG Insulation Piercing Connector
Item #: 40158
CAT #: IPC-4/0-6
UPC: 783669532692
Sign In or Register to view pricing and more.
Ilsco
Lay-in Ground Lug, Aluminum
Item #: 400840
CAT #: SGB-4
UPC: 783669960259
Sign In or Register to view pricing and more.
Ilsco
Insulation Piercing Connector, 4/0-4 AWG Run, 6-14 AWG Tap
Item #: 200059
CAT #: IPC-4/0-6-B
UPC: 783669532869
Sign In or Register to view pricing and more.
Ilsco
Oxide Inhibitor - 8oz Bottle
Item #: 12332
CAT #: DE-OX-8OZ
UPC: 783669966350
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2/0 AWG CU/AL, 1/4" Stud Size
Item #: 38157
CAT #: TA-2/0
UPC: 783669177497
Sign In or Register to view pricing and more.
Ilsco
2 to 4/0 AWG Insulation Piercing Connector
Item #: 40136
CAT #: IPC-4/0-2/0
UPC: 783669532715
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2 AWG CU/AL, 1/4" Stud Size
Item #: 37182
CAT #: TA-2
UPC: 783669887747
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, Aluminum, 1-Hole, 14 - 2 AWG
Item #: 462670
CAT #: D0980A22T
UPC:
Sign In or Register to view pricing and more.
Ilsco
Neutral Bar Kit, 36 Circuits, 6AWG-350MCM, Cu/Al Rated
Item #: 36900
CAT #: NB-350-36
UPC: 783669698800
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 250 MCM CU/AL, 5/16" Stud Size
Item #: 35887
CAT #: TA-250
UPC: 783669889420
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 1-Conductor, 4 - 14 AWG, Aluminum
Item #: 851861
CAT #: D2774A22T
UPC:
Sign In or Register to view pricing and more.
Ilsco
Ground Bar Kit, 10 Circuit, Copper Conductor Only
Item #: 38246
CAT #: D167-10
UPC: 783669161564
Sign In or Register to view pricing and more.
Ilsco
C Tap, 2-4 AWG, 4-12 AWG, Burial Rated
Item #: 1232822
CAT #: TWCTR2T12
UPC: 783669689426
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG
Item #: 37975
CAT #: AU-0
UPC: 783669000665
Sign In or Register to view pricing and more.
Ilsco
14-4 AWG Copper Post Connector
Item #: 37107
CAT #: CP-4
UPC: 783669030051
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 1/0 AWG CU/AL, 1/4" Stud Size
Item #: 37205
CAT #: TA-0
UPC: 783669887150
Sign In or Register to view pricing and more.
Ilsco
4/0 to 14 AWG Insulation Piercing Connector
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-4, Tap Range 6-14, Tin Plated, UL, CSA
Item #: 40158
CAT #: IPC-4/0-6
UPC: 783669532692
Category:
Insulation Piercing Reducers
Sign In or Register to view pricing and more.
Ilsco
Lay-in Ground Lug, Aluminum
Lay-in Ground Lug, Dual Rated, Conductor Range 4-14, Aluminum/Tin Plated
Item #: 400840
CAT #: SGB-4
UPC: 783669960259
Category:
Aluminum Lay-In Lugs
Sign In or Register to view pricing and more.
Ilsco
Insulation Piercing Connector, 4/0-4 AWG Run, 6-14 AWG Tap
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-4, Tap Range 6-14, Tin Plated, UL, CSA, Bag of 1
Item #: 200059
CAT #: IPC-4/0-6-B
UPC: 783669532869
Category:
Insulation Piercing Reducers
Sign In or Register to view pricing and more.
Ilsco
Oxide Inhibitor - 8oz Bottle
DE-OX® Oxide Inhibitor, Petroleum Base, 8 OZ Bottle
Item #: 12332
CAT #: DE-OX-8OZ
UPC: 783669966350
Category:
Oxide Inhibitor
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2/0 AWG CU/AL, 1/4" Stud Size
Aluminum Mechanical Lug, Conductor Range 2/0-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Item #: 38157
CAT #: TA-2/0
UPC: 783669177497
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Ilsco
2 to 4/0 AWG Insulation Piercing Connector
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-2, Tap Range 2/0-6, Tin Plated, UL, CSA
Item #: 40136
CAT #: IPC-4/0-2/0
UPC: 783669532715
Category:
Insulation Piercing Reducers
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2 AWG CU/AL, 1/4" Stud Size
Aluminum Mechanical Lug, Conductor Range 2-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Item #: 37182
CAT #: TA-2
UPC: 783669887747
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, Aluminum, 1-Hole, 14 - 2 AWG
Mechanical Lug, Aluminum, 1-Hole, 1/4", 14 - 2 AWG
Item #: 462670
CAT #: D0980A22T
UPC:
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Ilsco
Neutral Bar Kit, 36 Circuits, 6AWG-350MCM, Cu/Al Rated
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 36 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, UL, CSA
Item #: 36900
CAT #: NB-350-36
UPC: 783669698800
Category:
Load Center Neutral & Ground Bars
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 250 MCM CU/AL, 5/16" Stud Size
Aluminum Mechanical Lug, Conductor Range 250-6, 1 Port, 1 Hole, 5/16in Bolt Size, Tin Plated, UL, CSA
Item #: 35887
CAT #: TA-250
UPC: 783669889420
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 1-Conductor, 4 - 14 AWG, Aluminum
Mechanical Lug, 1-Conductor, 4 - 14 AWG, Aluminum
Item #: 851861
CAT #: D2774A22T
UPC:
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Ilsco
Ground Bar Kit, 10 Circuit, Copper Conductor Only
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 11 Ports
Item #: 38246
CAT #: D167-10
UPC: 783669161564
Category:
Load Center Neutral & Ground Bars
Sign In or Register to view pricing and more.
Ilsco
C Tap, 2-4 AWG, 4-12 AWG, Burial Rated
Permaground Copper Thin Wall C-Tap, Main Conductor Range 2-4, Tap Range 4-12, Pink Color Code, UL
Item #: 1232822
CAT #: TWCTR2T12
UPC: 783669689426
Category:
C-Tap Press-On Lugs
Made in USA
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG
Aluminum Mechanical Lug, Conductor Range 1/0-14, 2 Ports, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Item #: 37975
CAT #: AU-0
UPC: 783669000665
Category:
2-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
Ilsco
14-4 AWG Copper Post Connector
Copper Post Connector, Conductor Range 4-14, 1/4in Bolt Size, UL, CSA
Item #: 37107
CAT #: CP-4
UPC: 783669030051
Category:
1-Conductor Copper Mechanical Lugs
Sign In or Register to view pricing and more.
Ilsco
Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 1/0 AWG CU/AL, 1/4" Stud Size
Aluminum Mechanical Lug, Conductor Range 1/0-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Item #: 37205
CAT #: TA-0
UPC: 783669887150
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.