Search results
8,198 Found
Kichler
Terminal Block Connector, Tape to Wire
Item #: 1704472
CAT #: 1TBTW1CLR
UPC: 783927808446
Sign In or Register to view pricing and more.
Kichler
Bath Vanity, 3-Light, 100W, 120V, Brushed Nickel
Item #: 974036
CAT #: 45639NI
UPC: 783927444859
Sign In or Register to view pricing and more.
Kichler
22" LED Cabinet Light, 3000K, 551 Lumen, 120V, White
Item #: 968982
CAT #: 4U30K22WHT
UPC: 783927493376
Sign In or Register to view pricing and more.
Kichler
1 Light Outdoor Wall Lantern, Black Finish, 100W, 120V
Item #: 499610
CAT #: 49255BK
UPC: 783927318853
Sign In or Register to view pricing and more.
Kichler
Bath Vanity, 2-Light, 100W, 120V, Brushed Nickel
Item #: 974034
CAT #: 45638NI
UPC: 783927444835
Sign In or Register to view pricing and more.
Kichler
Kichler, 7.5" Flush Mount, Dimmable, White
Item #: 932628
CAT #: 43846WHLED30
UPC: 783927477963
Sign In or Register to view pricing and more.
Kichler
KICHLER 9735BK
Item #: 124055
CAT #: 9735BK
UPC: 783927175814
Sign In or Register to view pricing and more.
Kichler
12" LED Cabinet Light, 3000K, 285 Lumen, 120V, White
Item #: 968985
CAT #: 4U30K12WHT
UPC: 783927493352
Sign In or Register to view pricing and more.
Kichler
Horizon III LED Downlight, Dimmable, 3000K
Item #: 2104569
CAT #: 43873WHLED30B
UPC: 783927013628
Sign In or Register to view pricing and more.
Kichler
KICH 9794BK Outdoor Wall 1Lt
Item #: 169803
CAT #: 9794BK
UPC: 783927176989
Sign In or Register to view pricing and more.
Kichler
30" LED Cabinet Light, 3000K, 733 Lumen, 120V, White
Item #: 969474
CAT #: 4U30K30WHT
UPC: 783927493390
Sign In or Register to view pricing and more.
Kichler
Indoor/Outdoor Wall Light, 2-Light, 65 Watt, Black Finish
Item #: 1591544
CAT #: 9244BK
UPC: 783927536790
Sign In or Register to view pricing and more.
Kichler
Ceiling Mt 2lt Wrap Fluoresce
Item #: 305707
CAT #: 10315WH
UPC: 783927100892
Sign In or Register to view pricing and more.
Kichler
LED Tape Light U Track Diffuser, 36", Frosted Finish
Item #: 780677
CAT #: 10179
UPC: 783927436687
Sign In or Register to view pricing and more.
Kichler
LED U Channel Tape Light Track, White, 36"
Item #: 780676
CAT #: 10174WH
UPC: 783927387149
Sign In or Register to view pricing and more.
Kichler
3 Light Vanity Light, 24", Brushed Nickel
Item #: 1320222
CAT #: 5337NIS
UPC: 783927537308
Sign In or Register to view pricing and more.
Kichler
Terminal Block Connector, Tape to Wire
Terminal Block Connector, Tape to Wire, Connects with Kichler 4T and 6T Dry LED Tape Lights, 5 Pack
Item #: 1704472
CAT #: 1TBTW1CLR
UPC: 783927808446
Category:
Extensions/Linking/Connectors
Sign In or Register to view pricing and more.
Kichler
Bath Vanity, 3-Light, 100W, 120V, Brushed Nickel
Jolie Collection Bath Vanity, 3-Light, 100W, Medium Socket, 120 Volt, Brushed Nickel
Item #: 974036
CAT #: 45639NI
UPC: 783927444859
Sign In or Register to view pricing and more.
Kichler
22" LED Cabinet Light, 3000K, 551 Lumen, 120V, White
4U Series LED Collection, 22 Inch Cabinet Light, 3000K, 551 Lumen, 94CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Item #: 968982
CAT #: 4U30K22WHT
UPC: 783927493376
Category:
Undercabinet LED Lighting
Sustainable
Sign In or Register to view pricing and more.
Kichler
1 Light Outdoor Wall Lantern, Black Finish, 100W, 120V
1 Light Outdoor Wall Lantern, Black Painted Finish, 100 Watt, 120 Volt, Clear Beveled Glass, Chesapeake Collection
Item #: 499610
CAT #: 49255BK
UPC: 783927318853
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Kichler
Bath Vanity, 2-Light, 100W, 120V, Brushed Nickel
Jolie Collection Bath Vanity, 2-Light, 100W, Medium Socket, 120 Volt, Brushed Nickel
Item #: 974034
CAT #: 45638NI
UPC: 783927444835
Sign In or Register to view pricing and more.
Kichler
Kichler, 7.5" Flush Mount, Dimmable, White
Kichler, Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, White.
Item #: 932628
CAT #: 43846WHLED30
UPC: 783927477963
Sustainable
Sign In or Register to view pricing and more.
Kichler
12" LED Cabinet Light, 3000K, 285 Lumen, 120V, White
4U Series LED Collection, 12 Inch Cabinet Light, 3000K, 285 Lumen, 94CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Item #: 968985
CAT #: 4U30K12WHT
UPC: 783927493352
Category:
Undercabinet LED Lighting
Sustainable
Sign In or Register to view pricing and more.
Kichler
Horizon III LED Downlight, Dimmable, 3000K
Horizon III LED Downlight, Dimmable, 1000 Lumens, 3000K, 90 CRI, 120 Volts, Aluminum Housing
Item #: 2104569
CAT #: 43873WHLED30B
UPC: 783927013628
Sustainable
Sign In or Register to view pricing and more.
Kichler
KICH 9794BK Outdoor Wall 1Lt
KIC 9794BK OUTDOOR WALL 1LT
Item #: 169803
CAT #: 9794BK
UPC: 783927176989
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Kichler
30" LED Cabinet Light, 3000K, 733 Lumen, 120V, White
4U Series LED Collection, 30 Inch Cabinet Light, 3000K, 733 Lumen, 94CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Item #: 969474
CAT #: 4U30K30WHT
UPC: 783927493390
Category:
Undercabinet LED Lighting
Sustainable
Sign In or Register to view pricing and more.
Kichler
Indoor/Outdoor Wall Light, 2-Light, 65 Watt, Black Finish
Indoor/Outdoor Wall Light, 2-Light, 65 Watt, BR30, Medium Base, Incandescent, Black Finish
Item #: 1591544
CAT #: 9244BK
UPC: 783927536790
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Kichler
Ceiling Mt 2lt Wrap Fluoresce
Kich 10315wh Ceiling Mt 2lt F
Item #: 305707
CAT #: 10315WH
UPC: 783927100892
Sign In or Register to view pricing and more.
Kichler
LED Tape Light U Track Diffuser, 36", Frosted Finish
LED Tape Light U Track Diffuser, 36 Inch, Frosted Finish
Item #: 780677
CAT #: 10179
UPC: 783927436687
Category:
Replacement Fixture Lenses
Sign In or Register to view pricing and more.
Kichler
LED U Channel Tape Light Track, White, 36"
LED U Channel Tape Light Track, White, 36 Inch
Item #: 780676
CAT #: 10174WH
UPC: 783927387149
Category:
Tape LED Lighting
Sustainable
Sign In or Register to view pricing and more.
Kichler
3 Light Vanity Light, 24", Brushed Nickel
3 Light Vanity Light, 24 Inch, Brushed Nickel, Satin Etched Glass, 100 Watt, 120 Volt, Medium Socket
Item #: 1320222
CAT #: 5337NIS
UPC: 783927537308
Sign In or Register to view pricing and more.