Search results

425 Found
Kindorf

Universal Cone Nut, Steel

Item #: 706654
CAT #: UCN38
UPC: 785991066180
Sign In or Register to view pricing and more.
Kindorf

Deep Strut w/ Holes, 1-1/2" x 1-1/2" x 10', Steel, Gold

Item #: 68880
CAT #: B-905-10
UPC: 785991754506
Sign In or Register to view pricing and more.
Kindorf

Channel Nut, 1/4"

Item #: 706347
CAT #: UCN14
UPC: 785991066128
Sign In or Register to view pricing and more.
Kindorf

Shallow Strut, 9/16 in Slots, 1-1/2 in Sp

Item #: 69488
CAT #: B-907-10
UPC: 785991755589
Sign In or Register to view pricing and more.
Kindorf

Rigid Strut Strap, 3/4", Steel, Galv-Krom Finish

Item #: 66596
CAT #: C-105-3/4
UPC: 785991759273
Sign In or Register to view pricing and more.
Kindorf

Spring Nut, 1/4", Steel, Galv-Krom Finish

Item #: 66366
CAT #: B-911-1/4
UPC: 785991755978
Sign In or Register to view pricing and more.
Kindorf

EMT Strut Strap, 3/4", Steel, Galv-Krom

Item #: 65772
CAT #: C-106-3/4
UPC: 785991759723
Sign In or Register to view pricing and more.
Kindorf

Kindorf® B-911-3/8 Spring Nut, 3/8-16, Steel, Galv-Krom/Standard

Item #: 66341
CAT #: B-911-3/8
UPC: 785991756036
Sign In or Register to view pricing and more.
Kindorf

Deep Strut - Bolt Holes/Back & Side, Steel, Gold, 1-1/2" x 1-1/2" x 10'

Item #: 69449
CAT #: B-995-10
UPC: 785991758801
Sign In or Register to view pricing and more.
Kindorf

Saddle Type Washer, 3/8 to 1/2", Steel/Galv-Krom

Item #: 65504
CAT #: H-120
UPC: 785991787108
Sign In or Register to view pricing and more.
Kindorf

Five Hole Steel Angle Connector

Item #: 66253
CAT #: B-917
UPC: 785991757620
Sign In or Register to view pricing and more.
Kindorf

Beam Clamp, 3-1/4", Hex Nut and U-Bolt Included, Steel

Item #: 65669
CAT #: E-760-2
UPC: 785991778106
Sign In or Register to view pricing and more.
Kindorf

Cone Nut, 1/2", Steel

Item #: 706655
CAT #: UCN12
UPC: 785991066241
Sign In or Register to view pricing and more.
Kindorf

EMT Strut Strap, 1", Steel, Galv-Krom

Item #: 65765
CAT #: C-106-1
UPC: 785991759754
Sign In or Register to view pricing and more.
Kindorf

Rigid Strut Strap, 1", Steel, Galv-Krom Finish

Item #: 65944
CAT #: C-105-1
UPC: 785991759303
Sign In or Register to view pricing and more.
Kindorf

EMT Strut Strap, 2", Steel, Galv-Krom

Item #: 65741
CAT #: C-106-2
UPC: 785991759846
Sign In or Register to view pricing and more.
Kindorf

Universal Cone Nut, Steel

Universal Cone Nut, Use with A100, B100, AB100 Series 1-5/8, 1-1/2 Inch Channel, 3/8-16 Thread, Steel
Item #: 706654
CAT #: UCN38
UPC: 785991066180
Sign In or Register to view pricing and more.
Kindorf

Deep Strut w/ Holes, 1-1/2" x 1-1/2" x 10', Steel, Gold

Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers, Gold
Item #: 68880
CAT #: B-905-10
UPC: 785991754506
Sign In or Register to view pricing and more.
Kindorf

Channel Nut, 1/4"

Channel Nut with Spring, Universal, Size: 1/4 Inch, Material/Finish: Steel/Galv-Krom.
Item #: 706347
CAT #: UCN14
UPC: 785991066128
Sign In or Register to view pricing and more.
Kindorf

Shallow Strut, 9/16 in Slots, 1-1/2 in Sp

Shallow Strut, 9/16 in Slots, 1-1/2 in Spacing, 14 ga THK, 10 ft L
Item #: 69488
CAT #: B-907-10
UPC: 785991755589
Sign In or Register to view pricing and more.
Kindorf

Rigid Strut Strap, 3/4", Steel, Galv-Krom Finish

Rigid Strut Strap, 3/4", Material: Steel, Finish: Zinc Gold
Item #: 66596
CAT #: C-105-3/4
UPC: 785991759273
Sign In or Register to view pricing and more.
Kindorf

Spring Nut, 1/4", Steel, Galv-Krom Finish

Spring Nut, B-911 Series, Size: 1/4", Material: Steel, Finish: Galv-Krom
Item #: 66366
CAT #: B-911-1/4
UPC: 785991755978
Sign In or Register to view pricing and more.
Kindorf

EMT Strut Strap, 3/4", Steel, Galv-Krom

EMT Strut Strap, Diameter: 3/4 in , Material: Steel, Finish: Galv-Krom
Item #: 65772
CAT #: C-106-3/4
UPC: 785991759723
Sign In or Register to view pricing and more.
Kindorf

Kindorf® B-911-3/8 Spring Nut, 3/8-16, Steel, Galv-Krom/Standard

Channel Spring Nut, Size 3/8-16 Inch, Thickness 5/16 Inch, Steel, for use with 1-1/2 Inch Deep Channels
Item #: 66341
CAT #: B-911-3/8
UPC: 785991756036
Sign In or Register to view pricing and more.
Kindorf

Deep Strut - Bolt Holes/Back & Side, Steel, Gold, 1-1/2" x 1-1/2" x 10'

Deep Strut - Round Holes on Back & Side, Height: 1-1/2", Width: 1-1/2", Material: Steel, Finish: Electro-Galvanized, Gauge: 12, Length: 10 feet. Color: Gold.
Item #: 69449
CAT #: B-995-10
UPC: 785991758801
Sign In or Register to view pricing and more.
Kindorf

Saddle Type Washer, 3/8 to 1/2", Steel/Galv-Krom

Saddle Type Washer, For 3/8" or 1/2" Hanger Rod, Material: Steel, Finish: Galv-Krom.
Item #: 65504
CAT #: H-120
UPC: 785991787108
Sign In or Register to view pricing and more.
Kindorf

Five Hole Steel Angle Connector

Five Hole Steel Angle Connector, Steel
Item #: 66253
CAT #: B-917
UPC: 785991757620
Sign In or Register to view pricing and more.
Kindorf

Beam Clamp, 3-1/4", Hex Nut and U-Bolt Included, Steel

Steel Channel to Beam Clamp - Use w/ B900, 905, 906, 907
Item #: 65669
CAT #: E-760-2
UPC: 785991778106
Sign In or Register to view pricing and more.
Kindorf

Cone Nut, 1/2", Steel

Cone Nut, Universal, Size: 1/2 Inch, Material: Steel
Item #: 706655
CAT #: UCN12
UPC: 785991066241
Sign In or Register to view pricing and more.
Kindorf

EMT Strut Strap, 1", Steel, Galv-Krom

EMT Strut Strap, Diameter: 1 in , Material: Steel, Finish: Galv-Krom
Item #: 65765
CAT #: C-106-1
UPC: 785991759754
Sign In or Register to view pricing and more.
Kindorf

Rigid Strut Strap, 1", Steel, Galv-Krom Finish

Rigid Strut Strap, 1", Material: Steel, Finish: Zinc Gold
Item #: 65944
CAT #: C-105-1
UPC: 785991759303
Sign In or Register to view pricing and more.
Kindorf

EMT Strut Strap, 2", Steel, Galv-Krom

EMT Strut Strap, Diameter: 2 in , Material: Steel, Finish: Galv-Krom
Item #: 65741
CAT #: C-106-2
UPC: 785991759846
Sign In or Register to view pricing and more.
Page 1 of 27
425 Items found